664RT - 1-1/2" Emt Comp Raintight Coupling

Eaton

  • $13.12 (Each)
  • $13.12 (Each)

  • $131.23 (Per 10)

  • $1,312.27 (Per 100)

In-Stock: 15 available locally (Spring, TX) (change location)
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
664RT
Manufacturer
Eaton
Manufacturer's Part Number
664RT
Description
1-1/2" Emt Comp Raintight Coupling
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004505 / 00784564004505
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.12 (Each)
Carton
$131.23 (Per 10)
Stock Availability
Spring
15 (Check another store)
Houston RDC
178
All Stores
1,173
Resources
Images
 
 
664RT - Small Image
 
664RT - Large Image
 
664RT - Large Image
 
664RT - Large Image
 
664RT - Large Image
Attachments
 
 
664RT - Specification Sheet
Tech Bulletins
 
 
664RT - Tech Bulletin
Other Links
 
 
664RT - Other
 
664RT - Other
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
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1-1/2 in, Zinc Plated, 0.55 lb/EA
Special Features
Concrete-Tight;Raintight
Long Description
EMT Compression Coupling, 1-1/2 in Trade Size, Zinc Plated, 0.55 lb/EA
Description
1-1/2" EMT COMP RAINTIGHT COUPLING
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 664RT 1 1/2 EMT CMP CPL RAI
Additional Information
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL
package quantity
10 CT
Made in USA
yes
dimensions
3.9600 IN X 2.5700 IN X 1.3700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
664RT
GTIN
00784564004505
UPC
784564004505
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 664RT.
Jump To:

Similar Items

Similar items are close alternatives to 664RT, though they may not be 100% alike.

Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Leng...
  • Our Part #: 264SRT
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 264SRT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($307.16) ·
264SRT - Nsi Industries

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.29

Each

QTY:
Each
Add
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4...
  • Our Part #: 264RT
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 264-RT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.47) · 40 ($481.86) ·
264RT - Nsi Industries

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$12.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 664RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6150SR Appleton Electric 00687855200818
834RT Arlington 00018997820341
264SRT Bridgeport Fittings 00781747202642
264-RT Bridgeport Fittings 00781747142641
664RT Eaton Crouse-Hinds 00784564004505
CCPR-150 Garvin Industries n/a
62615B Halex 00051411626150
MECR-764 Madison Electric 00784297007057
6150SR O-Z Gedney n/a
2926RT Raco 00050169292693
CKS150 Raco n/a
5520 Thomas & Betts 00786210055206
TK115ART Thomas & Betts 00785991034530
665SRT Topaz 00751338830752

* All prices subject to change.

Begin Live Chat