658 - 3-1/2" STL Conn Concrete Tight

Eaton

  • $38.62 (Each)
  • $38.62 (Each)

  • $154.50 (Per 4)

  • $3,862.44 (Per 100)

In-Stock: 17 available locally (Lenexa, KS) ( change location)
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
658
Manufacturer
Eaton
Manufacturer's Part Number
658
Description
3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106582 / 00784564106582
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.62 (Each)
Carton
$38.62 (Each)
Standard Packaging
$154.50 (Per 4)
Stock Availability
Lenexa
17 (Check another store)
All Stores
304
Resources
Attachments
 
 
658 - Specification Sheet
Images
 
 
658 - Small Image
 
658 - Large Image
Tech Bulletins
 
 
658 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Description
3-1/2" STL CONN CONCRETE TIGHT
Extra Long Description
CRH 658 3 1/2 EMT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2"
Product Type
3 1/2 Emt CMP Conn
Additional Information
Dimensions
5.7000 IN X 4.4000 IN X 6.4000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564106582
UPC
784564106582
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
2.4
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 658.
Jump To:

Similar Items

Similar items are close alternatives to 658, though they may not be 100% alike.

Cross Referenced

These items are similar to 658 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC758US American Fittings 00662364017782
7350S Appleton Electric 00687855874743
258 Bridgeport Fittings 00781747002587
TP736 Eaton Crouse-Hinds 00786189107364
TP730 Eaton Crouse-Hinds 00786189107302
658 Eaton Crouse-Hinds 00784564106582
72C42 Garvin Industries 00785592722959
CCN-350 Garvin Industries n/a
62335B Halex 00051411623357
MEC-758 Madison Electric 00784297541285
11521 Mulberry 00095327115216
5505 Orbit Industries 00835243010246
OF7609 Orbit Industries 00835243051010
8496 O-Z Gedney 00687855289585
7350S O-Z Gedney 00687855874743
887 Raco 00050169008874
2944 Raco 00050169029442
658 Thomas & Betts 00781720007400
TC119 Thomas & Betts n/a
TC119A Thomas & Betts 00785991025101
TC19A Thomas & Betts n/a
RSL-4 Thomas & Betts 00785991121704
RSL-4 Thomas & Betts Conduit n/a
659S Topaz 00751338168435

* All prices subject to change.

Begin Live Chat