656RT - 2-1/2" Emt Comp Conn Raintight

Eaton

  • $54.92 (Each)
  • $54.92 (Each)

  • $109.85 (Per 2)

  • $5,492.37 (Per 100)

In-Stock: 1 available locally (Little Rock, AR) (change location)
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
656RT
Manufacturer
Eaton
Manufacturer's Part Number
656RT
Description
2-1/2" Emt Comp Conn Raintight
Emt Compression Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004420 / 00784564004420
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.92 (Each)
Carton
$109.85 (Per 2)
Stock Availability
Little Rock
1 (Check another store)
All Stores
490
Resources
Images
 
 
656RT - Small Image
 
656RT - Large Image
 
656RT - Large Image
 
656RT - Large Image
 
656RT - Large Image
 
656RT - Large Image
Attachments
 
 
656RT - Specification Sheet
Tech Bulletins
 
 
656RT - Tech Bulletin
Other Links
 
 
656RT - Other
 
656RT - Other
 
656RT - Other
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
Zinc Plated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Description
2-1/2" EMT COMP CONN RAINTIGHT
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1.5 lb/EA
Short Description
EMT Compression Connector, 2-1/2 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 656RT 2 1/2 EMT CMP CONN RA
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL Listed
package quantity
2 PK
Made in USA
yes
dimensions
5.1300 IN X 3.4200 IN X 3.4200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
656RT
GTIN
00784564004420
UPC
784564004420
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.5 lb/EA
Weight per each
1.5
Carton
2
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 656RT.
Jump To:

Similar Items

Similar items are close alternatives to 656RT, though they may not be 100% alike.

Raintight Connector, Compression, Steel, Size 2 1/2 Inch
  • Our Part #: 256SRT
  • Little Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 256-SRT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($62.98) · 10 ($314.88) ·
256SRT - Nsi Industries

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 656RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
826RT Arlington 00018997830050
256-SRT Bridgeport Fittings 00781747202567
656RT Eaton Crouse-Hinds 00784564004420
CCNR-250 Garvin Industries n/a
62525B Halex 00051411625252
2960RT Raco 00050169501047
TC117A-RT Thomas & Betts 00785991049107
2940RT Raco 00050169501009
657SRT Topaz 00751338835986

* All prices subject to change.

Begin Live Chat