651S - 3/4 Emt CMP Conn

Eaton

  • $1.39 (Each)
  • $1.39 (Each)

  • $34.76 (Per 25)

  • $139.05 (Per 100)

In-Stock: 94 available locally (Phoenix, AZ) ( change location)
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
651S
Manufacturer
Eaton
Manufacturer's Part Number
651S
Description
3/4 Emt CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564206510 / 00784564206510
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Carton
$34.76 (Per 25)
Standard Packaging
$139.05 (Per 100)
Stock Availability
Phoenix
94 (Check another store)
All Stores
73,774
Resources
Tech Bulletins
 
 
651S - Tech Bulletin
Attachments
 
 
651S - Specification Sheet
Images
 
 
651S - Small Image
 
651S - Large Image
 
651S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1.3 in
Length
1.65 in
Size
3/4 in
Descriptions
Description
3/4 EMT CMP CONN
Extra Long Description
CRH 651S 3/4 EMT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.14 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Raintight
Special Features
Concrete-Tight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Dimensions
1.5900 IN X 1.2000 IN X 1.2500 IN
For Use With
EMT Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
25 PK
Standards Met
UL E-22132;cUL Listed
Thread Length
0.58 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
651S
GTIN
00784564206510
UPC
784564206510
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73,774

Location search:

Greater Phoenix Area

Location Stock Available
Phoenix
94 View Store
These alternate items can be purchased instead of 651S.
Jump To:

Similar Items

Similar items are close alternatives to 651S, though they may not be 100% alike.

Cross Referenced

These items are similar to 651S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CC-75 AFC Cable Systems 00077680146243
EC751US American Fittings 00662364017713
7075S Appleton Electric 00687855873098
251 Bridgeport Fittings 00781747002518
251 / 251-US Bridgeport Fittings n/a
651S Eaton Crouse-Hinds 00784564206510
CCN-75 Garvin Industries n/a
62307B Halex 00051411623074
MEC-751 Madison Electric 00784297541025
7075S Neer n/a
OF7602 Orbit Industries 00835243050730
7075S O-Z Gedney 00687855873098
261ST Producto Electric Corp. 00785244126111
2903 Raco 00050169029039
7602 Regal n/a
TC112 Thomas & Betts n/a
TC112A Thomas & Betts 00785991024968
TC12A Thomas & Betts n/a
TC-112-TB Thomas & Betts Conduit n/a
652S Topaz 00751338168008

* All prices subject to change.

Begin Live Chat