465 - 2" STL Emt Set/Screw Coupling

Eaton

  • $7.17 (Each)
  • $7.17 (Each)

  • $35.84 (Per 5)

  • $143.38 (Per 20)

  • $716.89 (Per 100)

In-Stock: 4 available locally (Duncan, OK) ( change location)
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
465
Manufacturer
Eaton
Manufacturer's Part Number
465
Description
2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.25 In Length, 0.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104656 / 00784564104656
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.17 (Each)
Carton
$35.84 (Per 5)
Standard Packaging
$143.38 (Per 20)
Stock Availability
Duncan
4 (Check another store)
Oklahoma City
100
All Stores
12,460
Resources
Attachments
 
 
465 - Specification Sheet
Images
 
 
465 - Small Image
 
465 - Large Image
 
465 - Large Image
Tech Bulletins
 
 
465 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.25 in
Descriptions
Description
2" STL EMT SET/SCREW COUPLING
Extra Long Description
MIDWEST 465 2 EMT SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Set Screw Coupling, 2 in Trade Size, Zinc Plated, 3.25 in Length, 0.56 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 2 in, Zinc Plated, 0.56 lb/EA
Special Features
Concrete-Tight
Additional Information
Dimensions
3.2500 IN X 2.4400 IN X 2.4400 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
5 PK
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
465
GTIN
00784564104656
UPC
784564104656
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
2 in
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,460

Location search:
These alternate items can be purchased instead of 465.
Jump To:

Similar Items

Similar items are close alternatives to 465, though they may not be 100% alike.

Cross Referenced

These items are similar to 465 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-200 AFC Cable Systems 00077680146182
SS65US American Fittings 00662364191109
5200S Appleton Electric 00687855851263
TWC-200-S Appleton Electric n/a
245 Bridgeport Fittings 00781747002457
TP519 Eaton Crouse-Hinds 00786189105193
465 Eaton Crouse-Hinds 00784564104656
G1943 Garvin Industries 00785592526434
SSCP-200 Garvin Industries n/a
62820B Halex 00051411628208
MES-765 Madison Electric 00784297200250
11425 Mulberry 00095327114257
5200-S Neer n/a
4406 Orbit Industries 00835243000322
OF7716 Orbit Industries 00835243051546
5200S O-Z Gedney 00687855851263
315ST Producto Electric Corp. 00785244131528
811C Raco 00050169999868
SKS200 Raco n/a
2028 Raco 00050169020289
RS15-30 Thomas & Betts 00785991099973
RS-15 Thomas & Betts 00785991120868
465 Thomas & Betts 00781720006540
5040 Thomas & Betts n/a
TK126A Thomas & Betts 00785991024845
RS-15 Thomas & Betts Conduit n/a
TK-126-A Thomas & Betts Conduit n/a
646S Topaz 00751338232501
V579-BC Unity Manufacturing 00091617115195

* All prices subject to change.

Begin Live Chat