600006607 - 18/2 SPT1 Cord Brown 250' Reel, Lampcord

Cables & Cords

  • $0.34 (Per Foot)
  • $0.34 (Per Foot)

  • $85.28 (Per 250 Feet)

  • $341.10 (Per 1,000 Feet)

In-Stock: 500 available locally (Duncan, OK) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
600006607
Manufacturer
Cables & Cords
Manufacturer's Part Number
49908706
Description
18/2 SPT1 Cord Brown 250' Reel, Lampcord
Lamp Cord, Stranded, 41/34 MM Core Strands, #18 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 10 A, Brown, 2 Conductors, 250 FT Overall Length, 0.155 X 0.25 In Outside Diameter, 0.33 In Insulation Thickness, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.03 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892600075 / 00029892600075
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.34 (Per Foot)
Carton
$85.28 (Per 250 Feet)
Stock Availability
Duncan
500 Feet (Check another store)
Oklahoma City
0 Feet
All Stores
12,000 Feet
Resources
Images
 
 
600006607 - Small Image
 
600006607 - Large Image
 
600006607 - Large Image
 
600006607 - Video
Attachments
 
 
600006607 - Specification Sheet
Other Links
 
 
600006607 - Other
 
600006607 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Current Rating
10 A
Number of Conductors
2
Voltage Rating
150
Material, Color, and Finish
Conductor Material
Copper
Color
Brown
Insulation Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Lamp Cord
Description
18/2 SPT1 CORD BROWN 250' REEL, LAMPCORD
Long Description
Lamp Cord, Stranded, 41/34 mm Core Strands, #18 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 10 A, Brown, 2 Conductors, 250 ft Overall Length, 0.155 x 0.25 in Outside Diameter, 0.33 in Insulation Thickness, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.03 lb/mft
Short Description
250 ft Lamp Cord, Stranded, 18/2 AWG
extra long description
SWC 600006607 SPT-1 18/2 Cu 300V 60
Special Features
Flexible Starnding
Additional Information
media
Yes
Solid/Strand
Stranded
Core Strands
41/34 mm
outside diameter
0.155 x 0.25 in
Insulation Thickness
0.33 in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 62;CSA 22.2;RoHS Compliant;NEC 400
Made in USA
yes
strands
16
Manufacturer Information
Manufacturers Part Number
49908706
Brand
Cables & Cords
GTIN
00029892600075
UPC
029892600075
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Lamp Cord
Packaging
Weight
0.03 lb/mft
Package Type
Carton
Weight per foot
0.03
Carton
250
Uses, Certifications, and Standards
Application
Table Lamp;Sawg Lamp
Temperature Rating
105
standard
62
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 600006607.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 600006607.

SPT-1 18/2 Cu 300V 60C BN 250SP
  • Our Part #: SPT1182
  • Duncan Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 600006607
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($85.28) · 2,000 Feet ($682.20) ·
SPT1182 - Cables & Cords

Duncan Availability: In Stock

Total Availability: In Stock

Book Price

$0.34

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat