234880408 - 12/4 Sjew 300V Black Cord 250' Reel

Southwire

  • $3.00 (Per Foot)
  • $3.00 (Per Foot)

  • $750.75 (Per 250 Feet)

  • $3,003.01 (Per 1,000 Feet)

In-Stock: 90 available locally (Conway, AR) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
234880408
Manufacturer
Southwire
Manufacturer's Part Number
234880408
Description
12/4 Sjew 300V Black Cord 250' Reel
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.16 LB/MFT
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - Sj-Sje Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.00 (Per Foot)
Reel
$750.75 (Per 250 Feet)
Stock Availability
Conway
90 Feet (Check another store)
Little Rock
0 Feet
All Stores
1,180 Feet
Resources
Images
 
 
234880408 - Large Image
 
234880408 - Large Image
Attachments
 
 
234880408 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Number Of Conductors
4
Stranding
65/30 STRANDS
Voltage Rating
300 V
Material, Color, and Finish
Color
Black;Green;Red;White
Color Code
BLACK, WHITE, RED, GREEN
Conductor Material
Copper
Insulation Material
Thermoplastic
Jacket Color
BLACK
Jacket Material
Thermoplastic
Dimensions and Weight
Length
250 ft
Outer Diameter
0.475 INCH
Overall Length
250 ft
Descriptions
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Description
12/4 SJEW 300V BLACK CORD 250' REEL
Extra Long Description
SJEW TYPE; 250 FT; 0.475 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 300 V VOLTAGE RATING; -50 TO 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOM
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.16 lb/mft
Product Type
Portable Cord
Short Description
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length
Additional Information
Core Strands
65/30 mm
For Use With
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Insulation Thickness
0.031 in
Made In USA
yes
Maximum Operating Temperature
+90 °C (UL);+60 °C (CSA)
Outside Diameter
0.475 in
Solid/Strand
Stranded
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55046504
Model
234
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight
0.16 lb/mft
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
Temperature Rating
-50 to 90 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,180 Feet

Location search:

Greater Little Rock Area

Location Stock Available
Conway
90 View Store

Distribution Centers

Location Stock Available
DFW RDC
250 View Store

M-Z

Location Stock Available
Stockbridge
250 View Store

* All prices subject to change.

Begin Live Chat