09726 - 6' Angle Appliance Cord

Cables & Cords

  • $10.47 (Per Foot)
  • $10.47 (Per Foot)

  • $261.75 (Per 25 Feet)

In-Stock: 1 available locally (Gainesville, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
09726
Manufacturer
Cables & Cords
Manufacturer's Part Number
097268809
Description
6' Angle Appliance Cord
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.48 LB/MFT
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097264 / 00029892097264
Weight per unit
0.48 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$10.47 (Per Foot)
Standard Packaging
$261.75 (Per 25 Feet)
Stock Availability
Gainesville
Foot (Check another store)
DFW RDC
16 Feet
All Stores
1,118 Feet
Resources
Images
 
 
09726 - Small Image
 
09726 - Large Image
 
09726 - Large Image
 
09726 - Video
Attachments
 
 
09726 - Specification Sheet
Brochures
 
 
09726 - Brochure
Other Links
 
 
09726 - Other
 
09726 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Current Rating
13 A
amperage rating
13
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
Description
6' ANGLE APPLIANCE CORD
Product Type
Portable Cord Set
Long Description
Portable Cord Set, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 ft Overall Length, 0.059 in Outside Diameter, 0.48 lb/mft
Short Description
6 ft Portable Cord Set, Stranded, 16/3 AWG, Gray
extra long description
SWC 9726SW8809 CORD, POWER SUPPLY 1
Additional Information
outside diameter
0.059 in
Standards Met
UL MA
Made in USA
yes
Solid/Strand
Stranded
Core Strands
26/30 mm
Resistance
-20 to +60 C
strands
26/30
core
PVC
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097268809
GTIN
00029892097264
UPC
029892097264
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
0.48 lb/mft
Package Type
Carton
Weight per foot
0.48
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Air Conditioner;Refrigerator;Freezer;Microwave;Dehumidifier
Temperature Rating
-40 to + 60 C
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,118 Feet

Location search:
These alternate items can be purchased instead of 09726.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 09726.

16/3 6' SPT-3 PWR Sply R/A
  • Our Part #: 9726SW8809
  • Gainesville Availability: 1
  • Total Availability: In Stock
  • MFR Part #: 9726SW8809
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 ($261.75) ·
9726SW8809 - Cables & Cords

Gainesville Availability: In Stock

Total Availability: In Stock

Book Price

$10.47

Each

QTY:
Each
Add
6' Angle Appliance Cord
  • Our Part #: 04106
  • Gainesville Availability: Foot
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($523.50) ·
04106 - Cables & Cords

Gainesville Availability: In Stock

Total Availability: In Stock

Book Price

$10.47

Per Foot

QTY:
Feet
Add
6' Angle Appliance Cord
  • Our Part #: PTA163X6
  • Gainesville Availability: Foot
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($261.75) ·
PTA163X6 - Cables & Cords

Gainesville Availability: In Stock

Total Availability: In Stock

Book Price

$10.47

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat