THHN6RD2500 - THHN 6 STR Red 2500'

Copper

  • $2367.90 (Per 2,500 Feet)
  • $0.95 (Per Foot)

  • $947.16 (Per 1,000 Feet)

  • $2,367.90 (Per 2,500 Feet)

In-Stock: 5,000 available locally (Nashville RDC, TN) (change location)

QTY:
Feet
Quick Specs
Catalog Number
THHN6RD2500
Manufacturer
Copper
Manufacturer's Part Number
20495807
Description
THHN 6 STR Red 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231728 / 00032886231728
Weight per unit
0.095 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.95 (Per Foot)
Reel
$2,367.90 (Per 2,500 Feet)
Stock Availability
Nashville RDC
5,000 Feet (Check another store)
All Stores
23,659 Feet
Resources
Images
 
 
THHN6RD2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN6RD2500 - Large Image
 
THHN6RD2500 - Large Image
 
THHN6RD2500 - Video
Attachments
 
 
THHN6RD2500 - Specification Sheet
Other Links
 
 
THHN6RD2500 - Other
 
THHN6RD2500 - Other
Features
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Conductor Size
#6 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Red
Insulation Material
PVC
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 2500
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description
THHN 6 STR RED 2500'
extra long description
SWC 20495807 THHN 6 Str Cu SIM Rd 2
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
Made in USA
yes
Number of Strands
19
outside diameter
249 mil
Insulation Thickness
30 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20495807
GTIN
00032886231728
UPC
032886231728
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Package Type
Reel
Weight
95 lb/mft
Weight per foot
0.095
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
Total availability: 23,659 Feet

Location search:
These alternate items can be purchased instead of THHN6RD2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN6RD2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6RD500
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20495801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($473.58)
THHN6RD500 - Copper

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.95

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6RD1000
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20495805
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($947.16)
THHN6RD1000 - Copper

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$947.16

Per 1,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN6RDPCS
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN6RDPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.95)
THHN6RDPCS - Copper

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.95

Per Foot

QTY:
Feet
Add

* All prices subject to change.