THHN500BK2500 - THHN 500 STR Black 2500'

Copper

  • $34364.80 (Per 2,500 Feet)
  • $13.75 (Per Foot)

  • $13,745.92 (Per 1,000 Feet)

  • $34,364.80 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Nashville RDC, TN) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN500BK2500
Manufacturer
Copper
Manufacturer's Part Number
20513807
Description
THHN 500 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234439 / 00032886234439
Weight per unit
1.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$13.75 (Per Foot)
Reel
$34,364.80 (Per 2,500 Feet)
Stock Availability
Nashville RDC
2,500 Feet (Check another store)
All Stores
50,196 Feet
Resources
Images
 
 
THHN500BK2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN500BK2500 - Large Image
 
THHN500BK2500 - Large Image
 
THHN500BK2500 - Video
Attachments
 
 
THHN500BK2500 - Specification Sheet
Other Links
 
 
THHN500BK2500 - Other
 
THHN500BK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A (60°C);380 A (75°C);430 A (90°C)
Conductor Size
#500 kcmil
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Black
Insulation Material
PVC
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 500 AWG, Stranded, Annealed Copper, Black, 2500
Description
THHN 500 STR BLACK 2500'
extra long description
SWC 20513807 THHN 500 Str Cu SIM Bk
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
outside diameter
926 mil
Insulation Thickness
60 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Number of Strands
37
Made in USA
yes
media
Yes
Tip Size
2500 ft. Spool
Manufacturer Information
Manufacturers Part Number
20513807
Brand
Copper
GTIN
00032886234439
UPC
032886234439
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Package Type
Reel
Weight
1655 lb/mft
Weight per foot
1.653
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN500BK2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN500BK2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN500BK1000
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20513801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($13,745.92) ·
THHN500BK1000 - Copper

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13,745.92

Per 1,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN500BKPCS
  • Nashville RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN500BKPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($13.75) ·
THHN500BKPCS - Copper

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$13.75

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN500BK500
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20513805
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($6,872.96) ·
THHN500BK500 - Copper

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,872.96

Per 500 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN500BK4000
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 20513862
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 4,000 Feet ($54,983.68) ·
THHN500BK4000 - Copper

Nashville RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$54,983.68

Per 4,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat