THHN4WH2500 - THHN 4 STR White 2500'

Copper

  • $3392.23 (Per 2,500 Feet)
  • $1.36 (Per Foot)

  • $1,356.89 (Per 1,000 Feet)

  • $3,392.23 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Lafayette, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN4WH2500
Manufacturer
Copper
Manufacturer's Part Number
20500507
Description
THHN 4 STR White 2500'
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 4 Awg Conductor Size, 100 A (90°C);70 A (60°C);85 A (75°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 318 Mil Outside Diameter, 2500 FT Overall Length, Reel;Spool Package Type, Csa C22.2 No. 75;Feder
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886232114 / 00032886232114
Weight per unit
0.152 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$1.36 (Per Foot)
Reel
$3,392.22 (Per 2,500 Feet)
Stock Availability
Lafayette
2,500 Feet (Check another store)
Alexandria
0 Feet
All Stores
17,500 Feet
Resources
Images
 
 
THHN4WH2500 - Small Image
 
THHN4WH2500 - Large Image
 
THHN4WH2500 - Video
Attachments
 
 
THHN4WH2500 - Specification Sheet
Other Links
 
 
THHN4WH2500 - Other
 
THHN4WH2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
70 A (60°C);85 A (75°C);100 A (90°C)
Voltage Rating
600 V
Conductor Size
4 AWG
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
White
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 4 AWG Conductor Size, 100 A (90°C);70 A (60°C);85 A (75°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 318 mil Outside Diameter, 2500 ft Overall Length, Reel;Spool Package Type, CSA C22.2 No. 75;Feder
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, White, Nylon Jacket, 19 Strands, 4 AWG
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
extra long description
SWC 20500507 THHN 4 Str Cu SIM We 2
Description
THHN 4 STR WHITE 2500'
Special Features
No Lube
Additional Information
Number of Strands
19
outside diameter
318 mil
Insulation Thickness
40 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20500507
GTIN
00032886232114
UPC
032886232114
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Package Type
Reel;Spool
Weight
152 lb/1000 ft
Weight per foot
0.152
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,500 Feet

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
2,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THHN4WH2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN4WH2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN4WH5000
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20500529
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($6,784.45) ·
THHN4WH5000 - Copper

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,784.45

Per 5,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN4WHPCS
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN4WHPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.36) ·
THHN4WHPCS - Copper

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$1.36

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN4WH500
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20500501
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($678.44) ·
THHN4WH500 - Copper

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.36

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN4WH1000
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20500502
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,356.89) ·
THHN4WH1000 - Copper

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,356.89

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat