THHN40WHPCS - THHN 4/0 STR White PCS

Copper

  • $6.23 (Per Foot)
  • $6.23 (Per Foot)

  • $6,230.10 (Per 1,000 Feet)

In-Stock: 6,173 available locally (San Antonio RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN40WHPCS
Manufacturer
Copper
Manufacturer's Part Number
THHN40WHPCS
Description
THHN 4/0 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federa
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699828
Weight per unit
0.717 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.23 (Per Foot)
Reel
$6.23 (Per Foot)
Stock Availability
San Antonio RDC
6,173 Feet (Check another store)
All Stores
37,209 Feet
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
Current Rating
195 A (60°C);230 A (75°C);260 A (90°C)
Voltage Rating
600 V
Conductor Size
4/0 AWG
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
White
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 4/0 AWG Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 624 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federa
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, White, Nylon Jacket, 19 Strands, 4/0 AWG
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 4/0 STR WHITE PCS
Additional Information
Insulation Thickness
50 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Number of Strands
19
outside diameter
624 mil
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
THHN40WHPCS
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
718 lb/1000 ft
Weight per foot
0.717
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN40WHPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN40WHPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN40WH5000
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55612801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($31,150.50) ·
THHN40WH5000 - Copper

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31,150.50

Per 5,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN40WH2500
  • San Antonio RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55612804
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($15,575.25) ·
THHN40WH2500 - Copper

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$15,575.25

Per 2,500 Feet

QTY:
Feet
Add
THHN 4/0 STR White 1000'
  • Our Part #: THHN40WH1000
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($6,230.10) ·
THHN40WH1000 - Copper

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,230.10

Per 1,000

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat