THHN2BK2500 - THHN 2 STR Black 2500'

Southwire

  • $7997.80 (Per 2,500 Feet)
  • $3.20 (Per Foot)

  • $3,199.12 (Per 1,000 Feet)

  • $7,997.80 (Per 2,500 Feet)

In-Stock: 619 available locally (Gainesville, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN2BK2500
Manufacturer
Southwire
Manufacturer's Part Number
20502105
Description
THHN 2 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886233029 / 00032886233029
Weight per unit
0.234 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$3.20 (Per Foot)
Reel
$7,997.80 (Per 2,500 Feet)
Stock Availability
Gainesville
619 Feet (Check another store)
DFW RDC
10,000 Feet
All Stores
365,502 Feet
Resources
Images
 
 
THHN2BK2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN2BK2500 - Large Image
 
THHN2BK2500 - Large Image
Attachments
 
 
THHN2BK2500 - Specification Sheet
Other Links
 
 
THHN2BK2500 - Other
 
THHN2BK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Current Rating
95 A (60°C);115 A (75°C);130 A (90°C)
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Overall Length
2500 ft
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 2 STR BLACK 2500'
Extra Long Description
SWC 20502105 THHN 2 Str Cu SIM Bk 2
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 2 AWG, Stranded, Annealed Copper, Black, 2500
Special Features
No Lube
Additional Information
Insulation Thickness
40 mil
Made In USA
yes
Maximum Operating Temperature
90 °C
Number Of Strands
19
Outside Diameter
378 mil
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Tip Size
2500 ft. Spool
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20502105
GTIN
00032886233029
UPC
032886233029
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
2500
Packaging
Package Type
Reel
Weight
234 lb/mft
Weight per foot
0.234
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 365,502 Feet

Location search:

* All prices subject to change.

Begin Live Chat