THHN20RPCS - THHN 2 STR Orange PCS

Copper

  • $2.46 (Per Foot)
  • $2.46 (Per Foot)

  • $2,455.82 (Per 1,000 Feet)

In-Stock: 5,671 available locally (Atlanta, GA) (change location)

QTY:
Feet
Quick Specs
Catalog Number
THHN20RPCS
Manufacturer
Copper
Manufacturer's Part Number
64765804
Description
THHN 2 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 2 Awg Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 378 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fe
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999017 / 00032886999017
Weight per unit
0.234 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.46 (Per Foot)
Reel
$2.46 (Per Foot)
Stock Availability
Atlanta
5,671 Feet (Check another store)
All Stores
45,194 Feet
Resources
Images
 
 
THHN20RPCS - Large Image
 
THHN20RPCS - Small Image
Attachments
 
 
THHN20RPCS - Specification Sheet
Other Links
 
 
THHN20RPCS - Other
 
THHN20RPCS - Other
Features
Current Rating
95 A (60°C);115 A (75°C);130 A (90°C)
Voltage Rating
600 V
Conductor Size
2 AWG
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Orange
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 2 AWG Conductor Size, 115 A (75°C);130 A (90°C);95 A (60°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 378 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fe
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, Orange, Nylon Jacket, 19 Strands, 2 AWG
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 2 STR ORANGE PCS
extra long description
SWC 64765804 Weld 1 Cu CPE Oe UL 60
Additional Information
Number of Strands
19
Insulation Thickness
40 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
outside diameter
378 mil
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
64765804
GTIN
00032886999017
UPC
032886999017
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
234 lb/1000 ft
Weight per foot
0.234
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
These alternate items can be purchased instead of THHN20RPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN20RPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN20R5000
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61017150
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($12,279.10)
THHN20R5000 - Copper

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12,279.10

Per 5,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN20R2500
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61017105
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($6,139.55)
THHN20R2500 - Copper

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,139.55

Per 2,500 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN20R1000
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61017102
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,455.82)
THHN20R1000 - Copper

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,455.82

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.