THHN10S0LWH2500 - THHN 10 Sol White 2500'

Copper

  • $723.13 (Per 2,500 Feet)
  • $0.29 (Per Foot)

  • $289.25 (Per 1,000 Feet)

  • $723.13 (Per 2,500 Feet)

In-Stock: 20,000 available locally (Atlanta, GA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10S0LWH2500
Manufacturer
Copper
Manufacturer's Part Number
11596405
Description
THHN 10 Sol White 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886225123 / 00032886225123
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.29 (Per Foot)
Reel
$723.12 (Per 2,500 Feet)
Stock Availability
Atlanta
20,000 Feet (Check another store)
All Stores
345,000 Feet
Resources
Images
 
 
THHN10S0LWH2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10S0LWH2500 - Large Image
 
THHN10S0LWH2500 - Large Image
 
THHN10S0LWH2500 - Video
Attachments
 
 
THHN10S0LWH2500 - Specification Sheet
Other Links
 
 
THHN10S0LWH2500 - Other
 
THHN10S0LWH2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Conductors
1
Conductor Size
#10 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
White (Insulation)
Insulation Material
PVC
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Copper Building Wire, #10 AWG, Solid, Yellow, 500
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 10 SOL WHITE 2500'
extra long description
SWC 11596405 THHN 10 Sol Cu We 2500
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
outside diameter
150 mil
Insulation Thickness
20 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11596405
GTIN
00032886225123
UPC
032886225123
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2500
Packaging
Package Type
Spool
Weight
36 lb/mft
Weight per foot
0.037
Carton
2500
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN10S0LWH2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN10S0LWH2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10S0LWH500
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55154503
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($144.62) · 1,000 Feet ($289.25) ·
THHN10S0LWH500 - Copper

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$144.63

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat