TFFN18STBL500 - TFFN 18 STR Blue 500'

Copper

  • $41.04 (Per 500 Feet)
  • $0.08 (Per Foot)

  • $41.04 (Per 500 Feet)

  • $82.07 (Per 1,000 Feet)

  • $164.14 (Per 2,000 Feet)

In-Stock: 500 available locally (San Angelo, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN18STBL500
Manufacturer
Copper
Manufacturer's Part Number
27024901
Description
TFFN 18 STR Blue 500'
TFFN 18-16 STR Cu Be 500SPC
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886226304 / 00032886226304
Weight per unit
0.007 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.08 (Per Foot)
Carton
$41.04 (Per 500 Feet)
Standard Packaging
$164.14 (Per 2,000 Feet)
Stock Availability
San Angelo
500 Feet (Check another store)
Abilene
0 Feet
All Stores
122,000 Feet
Resources
Images
 
 
TFFN18STBL500 - Large Image
 
TFFN18STBL500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TFFN18STBL500 - Large Image
 
TFFN18STBL500 - Large Image
Attachments
 
 
TFFN18STBL500 - Specification Sheet
Other Links
 
 
TFFN18STBL500 - Other
 
TFFN18STBL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6 A (TFFN);7 A (MTW)
Number of Conductors
1
Conductor Size
#18 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC;Nylon
Conductor Material
Copper
Color
Blue
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Copper Fixture Wire
Additional Information
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant
Short Description
TFFN Copper Fixture Wire, 6/7 A, 600 V, 16 Strands, Red, 500
Description
TFFN 18 STR BLUE 500'
extra long description
SWC 27024901 TFFN 18-16 Str Cu Be 5
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
TFFN 18-16 Str Cu Be 500SpC
Additional Information
outside diameter
85 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 66;RoHS Compliant;NEC Certified
Number of Strands
16
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27024901
GTIN
00032886226304
UPC
032886226304
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
0.0071 lb/ft
Weight per foot
0.007
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Building
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 122,000 Feet

Location search:

Greater Abilene Area

Location Stock Available
San Angelo
500 View Store
These alternate items can be purchased instead of TFFN18STBL500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TFFN18STBL500.

TFFN 18 STR Blue 500'
  • Our Part #: TFFN18STRBLU
  • San Angelo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WRE
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.08) ·
TFFN18STRBLU - WRE

San Angelo Availability: In Stock

Total Availability: In Stock

Book Price

$0.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat