TC23WG1000 - 2/3 WG Tray Cable-1000'

Copper

  • $9121.40 (Per 1,000 Feet)
  • $9.12 (Per Foot)

  • $9,121.40 (Per 1,000 Feet)

In-Stock: 14 available locally (Ruston, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC23WG1000
Manufacturer
Copper
Manufacturer's Part Number
44342402
Description
2/3 WG Tray Cable-1000'
TCP 2/3 Cu 600V PN 1X6CG PVC BK 1000R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886069703 / 00032886069703
Weight per unit
1.29 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$9.12 (Per Foot)
Reel
$9,121.40 (Per 1,000 Feet)
Stock Availability
Ruston
14 Feet (Check another store)
West Monroe
1,122 Feet
All Stores
42,602 Feet
Resources
Images
 
 
TC23WG1000 - Small Image
 
TC23WG1000 - Large Image
 
TC23WG1000 - Large Image
 
TC23WG1000 - Video
Attachments
 
 
TC23WG1000 - Specification Sheet
Other Links
 
 
TC23WG1000 - Other
 
TC23WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
2/3 WG TRAY CABLE-1000'
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant
Product Type
Tray Cable
Short Description
Tray Cable, 7 Strands, 2 AWG, 1000 ft
extra long description
SWC 44342402 TCP 2/3 Cu 600V PN 1x6
Long Description
TCP 2/3 Cu 600V PN 1x6Cg PVC Bk 1000R
Additional Information
outside diameter
0.958 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
44342402
GTIN
00032886069703
UPC
032886069703
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
1.29 lb/1000 ft
Weight per foot
1.29
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC23WG1000.
Jump To:

Similar Items

Similar items are close alternatives to TC23WG1000, though they may not be 100% alike.

Tray Cable, 2 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Ty...
  • Our Part #: TC23WGPCS
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC23WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($9.12) ·
TC23WGPCS - Copper

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.12

Per Foot

QTY:
Feet
Add
TCP 2/3 Cu 600V PN 1X6CG PVC BK 500R
  • Our Part #: TC23WG500
  • Ruston Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 44342401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($4,560.72) ·
TC23WG500 - Copper

Ruston Availability: In Stock

Total Availability: In Stock

Book Price

$9.12

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat