TC147500 - 14/7 Tray Cable-500'

Copper

  • $1.73 (Per Foot)
  • $1.73 (Per Foot)

  • $863.78 (Per 500 Feet)

  • $1,727.57 (Per 1,000 Feet)

In-Stock: 610 available locally (Carthage, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
TC147500
Manufacturer
Copper
Manufacturer's Part Number
TC147500
Description
14/7 Tray Cable-500'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 In;164 MM Outside Diameter, 500 FT Overall Length, Carton Package Type, Unshield Shield Type, Strand S
Slang Terms

Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
99988000667
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.73 (Per Foot)
Reel
$863.78 (Per 500 Feet)
Stock Availability
Carthage
610 Feet (Check another store)
Nacogdoches
0 Feet
All Stores
1,255 Feet
Resources
Features
Number of Conductors
7
Conductor Size
14 AWG
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Conductor Material
Copper
Jacket Material
Polyethylene
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 in;164 mm Outside Diameter, 500 ft Overall Length, Carton Package Type, Unshield Shield Type, Strand S
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands 500 ft, 12.2 in/164 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
14/7 TRAY CABLE-500'
Additional Information
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
outside diameter
12.2 in;164 mm
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC147500
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
164/1000 lb/ft;245 kg/km
Weight per foot
0.14
Carton
500
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
Total availability: 1,255 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TC147500.
Jump To:

Similar Items

Similar items are close alternatives to TC147500, though they may not be 100% alike.

Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant...
  • Our Part #: TC1471000
  • Carthage Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40863302
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,727.52)
TC1471000 - Copper

Carthage Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,727.52

Per 1,000 Feet

QTY:
Feet
Add
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant...
  • Our Part #: TC147PCS
  • Carthage Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC147PCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.73)
TC147PCS - Copper

Carthage Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.73

Per Foot

QTY:
Feet
Add

* All prices subject to change.