TC144PCS - 14/4 Tray Cable-Pieces

Copper

  • $1.20 (Per Foot)
  • $1.20 (Per Foot)

  • $1,204.20 (Per 1,000 Feet)

In-Stock: 288 available locally (Longview, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC144PCS
Manufacturer
Copper
Manufacturer's Part Number
TC144PCS
Description
14/4 Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 10.2 In;106 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699942
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.20 (Per Foot)
Reel
$1.20 (Per Foot)
Stock Availability
Longview
288 Feet (Check another store)
All Stores
8,931 Feet
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
Conductor Size
14 AWG
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Descriptions
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands, 10.2 in/106 mm Dia
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 10.2 in;106 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICEA
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
14/4 TRAY CABLE-PIECES
Additional Information
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
outside diameter
10.2 in;106 mm
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC144PCS
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
106/1000 lb/ft;157 kg/km
Weight per foot
0.1
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,931 Feet

Location search:
These alternate items can be purchased instead of TC144PCS.
Jump To:

Similar Items

Similar items are close alternatives to TC144PCS, though they may not be 100% alike.

TCC 14-7 4C Cu 600V PN Bkrdbeoe PVC BK 1
  • Our Part #: TC1441000
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40854201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,204.20) ·
TC1441000 - Copper

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,204.20

Per 1,000 Feet

QTY:
Feet
Add
14/4 Tray Cable-500'
  • Our Part #: TC144500
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 ($602.09) ·
TC144500 - Copper

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$1.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat