TC143WG1000 - 14/3 WG Tray Cable-1000'

Copper

  • $1022.96 (Per 1,000 Feet)
  • $1.02 (Per Foot)

  • $1,022.96 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Alexandria, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC143WG1000
Manufacturer
Copper
Manufacturer's Part Number
TC143WG1000
Description
14/3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.370 In;9.40 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
99988000658
Weight per unit
0.08 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.02 (Per Foot)
Reel
$1,022.96 (Per 1,000 Feet)
Stock Availability
Alexandria
1,000 Feet (Check another store)
All Stores
7,740 Feet
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
Conductor Size
14 AWG
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.370 in;9.40 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands 1000 ft, 0.370 in/9.40 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
14/3 WG TRAY CABLE-1000'
Additional Information
Number of Strands
7
outside diameter
0.370 in;9.40 mm
Shield Type
Unshield
Solid/Strand
Strand
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TC143WG1000
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Carton
Weight
87/1000 lb/ft;129 kg/km
Weight per foot
0.08
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,740 Feet

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
1,000 View Store

Distribution Centers

Location Stock Available
Odessa
2,000 View Store
These alternate items can be purchased instead of TC143WG1000.
Jump To:

Similar Items

Similar items are close alternatives to TC143WG1000, though they may not be 100% alike.

14/3 WG Tray Cable-Pieces
  • Our Part #: TC143WGPCS
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.02) ·
TC143WGPCS - Copper

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$1.02

Per Foot

QTY:
Feet
Add
14/3 WG Tray Cable-2500'
  • Our Part #: TC143WG2500
  • Alexandria Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($2,557.40) ·
TC143WG2500 - Copper

Alexandria Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,557.40

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat