TC10WG1000 - 1/0 - 3 WG Tray Cable-1000'

Copper

  • $14033.22 (Per 1,000 Feet)
  • $14.03 (Per Foot)

  • $14,033.22 (Per 1,000 Feet)

In-Stock: 171 available locally (Hobbs, NM) (change location)

QTY:
Feet
Quick Specs
Catalog Number
TC10WG1000
Manufacturer
Copper
Manufacturer's Part Number
27247601
Description
1/0 - 3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 1/0 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea S-58-679;Icea S-95-658;Icea T-29-52
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886589744 / 00032886589744
Weight per unit
1.44 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$14.03 (Per Foot)
Reel
$14,033.22 (Per 1,000 Feet)
Stock Availability
Hobbs
171 Feet (Check another store)
Odessa
2,000 Feet
All Stores
13,067 Feet
Resources
Images
 
 
TC10WG1000 - Small Image
 
TC10WG1000 - Large Image
Attachments
 
 
TC10WG1000 - Specification Sheet
Other Links
 
 
TC10WG1000 - Other
Features
Conductor Size
1/0 AWG
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 1/0 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 1000 ft Overall Length, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICEA S-58-679;ICEA S-95-658;ICEA T-29-52
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands, 1000 ft
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
1/0 - 3 WG TRAY CABLE-1000'
extra long description
SWC 27247601 3/0 STR AAC QX TROTTE
Additional Information
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27247601
GTIN
00032886589744
UPC
032886589744
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Carton
Weight per foot
1.44
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
These alternate items can be purchased instead of TC10WG1000.
Jump To:

Similar Items

Similar items are close alternatives to TC10WG1000, though they may not be 100% alike.

1/0 - 3 WG Tray Cable-Pieces
  • Our Part #: TC10WGPCS
  • Hobbs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($14.03)
TC10WGPCS - Copper

Hobbs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.03

Per Foot

QTY:
Feet
Add

* All prices subject to change.