TC103WG1000 - 10/3 WG Tray Cable-1000'

Copper

  • $2078.81 (Per 1,000 Feet)
  • $2.08 (Per Foot)

  • $2,078.81 (Per 1,000 Feet)

In-Stock: 380 available locally (Dumas, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC103WG1000
Manufacturer
Copper
Manufacturer's Part Number
60554389
Description
10/3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 In;11.7 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886928406 / 00032886928406
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.08 (Per Foot)
Reel
$2,078.81 (Per 1,000 Feet)
Stock Availability
Dumas
380 Feet (Check another store)
Amarillo
0 Feet
All Stores
35,433 Feet
Resources
Images
 
 
TC103WG1000 - Small Image
 
TC103WG1000 - Large Image
Attachments
 
 
TC103WG1000 - Specification Sheet
Other Links
 
 
TC103WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 in;11.7 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands 1000 ft, 0.459 in/11.7 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
10/3 WG TRAY CABLE-1000'
extra long description
SWC 60554389 TCC 10-7 3C Cu 600V PN
Additional Information
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.459 in;11.7 mm
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
60554389
GTIN
00032886928406
UPC
032886928406
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Carton
Weight
161/1000 lb/ft;239 kg/km
Weight per foot
0.19
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC103WG1000.
Jump To:

Similar Items

Similar items are close alternatives to TC103WG1000, though they may not be 100% alike.

Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant...
  • Our Part #: TC103WGPCS
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC103WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.08) ·
TC103WGPCS - Copper

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.08

Per Foot

QTY:
Feet
Add
10/3 WG Tray Cable-4000'
  • Our Part #: TC103WG4000
  • Dumas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
TC103WG4000 - Copper

Dumas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat