TC103W0GPCS - 10/3 Wog Tray Cable-Pieces

Copper

  • $1.60 (Per Foot)
  • $1.60 (Per Foot)

  • $1,595.93 (Per 1,000 Feet)

In-Stock: 1,205 available locally (West Monroe, LA) (change location)

QTY:
Feet
Quick Specs
Catalog Number
TC103W0GPCS
Manufacturer
Copper
Manufacturer's Part Number
TC103W0GPCS
Description
10/3 Wog Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 In;11.7 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
Slang Terms

Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699962
Weight per unit
0.15 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.60 (Per Foot)
Reel
$1.60 (Per Foot)
Stock Availability
West Monroe
1,205 Feet (Check another store)
All Stores
21,724 Feet
Resources
Specifications Sheets
 
 
TC103W0GPCS - Specification Sheet
Features
Conductor Size
10 AWG
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Descriptions
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands, 0.459 in/11.7 mm Dia
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 in;11.7 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICE
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
10/3 WOG TRAY CABLE-PIECES
Additional Information
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.459 in;11.7 mm
Made in USA
yes
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC103W0GPCS
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
161/1000 lb/ft;239 kg/km
Weight per foot
0.15
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
These alternate items can be purchased instead of TC103W0GPCS.
Jump To:

Similar Items

Similar items are close alternatives to TC103W0GPCS, though they may not be 100% alike.

TCC 10-7 3C Cu 600V PN PHS Id PVC BK 100
  • Our Part #: TC103W0G1000
  • West Monroe Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 40853401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,572.55)
TC103W0G1000 - Copper

West Monroe Availability: In Stock

Total Availability: In Stock

Book Price

$1.57

Per Foot

QTY:
Feet
Add
10/3 Wog Tray Cable-2500'
  • Our Part #: TC103W0G2500
  • West Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($3,989.82)
TC103W0G2500 - Copper

West Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.60

Per Foot

QTY:
Feet
Add

* All prices subject to change.