RX62WGPCS - 6/2 WG Romex-Pieces

Southwire

  • $2.89 (Per Foot)
  • $2.89 (Per Foot)

  • $2,889.12 (Per 1,000 Feet)

In-Stock: 773 available locally (Humble, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX62WGPCS
Manufacturer
Southwire
Manufacturer's Part Number
63216201
Description
6/2 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 6 Awg Conductor Size, 55 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 658 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999826 / 00032886999826
Weight per unit
0.257 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.89 (Per Foot)
Reel
$2.89 (Per Foot)
Stock Availability
Humble
773 Feet (Check another store)
Deer Park
300 Feet
All Stores
104,819 Feet
Resources
Images
 
 
RX62WGPCS - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX62WGPCS - Large Image
Attachments
 
 
RX62WGPCS - Specification Sheet
Other Links
 
 
RX62WGPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Current Rating
55 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyvinyl Chloride (PVC)
Jacket Material
Nylon
Dimensions and Weight
Overall Length
658 mil
Descriptions
Additional Information
Color-Coded Cable Jacket
Description
6/2 WG ROMEX-PIECES
Extra Long Description
SWC 63216201 DUCT 2" S80 BK
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 6 AWG Conductor Size, 55 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 658 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL
Product Type
Non-Metallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, 7 Strand, 6 AWG Copper Conductor, Nylon Jacket
Similar Brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Insulation Thickness
35 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
7
Solid/Strand
Strand
Standards Met
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63216201
GTIN
00032886999826
UPC
032886999826
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Carton
Weight
252/1000 lb/ft
Weight per foot
0.257
Carton
1
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104,819 Feet

Location search:

* All prices subject to change.

Begin Live Chat