RX62WGPCS - 6/2 WG Romex-Pieces

Copper

  • $2.14 (Per Foot)
  • $2.14 (Per Foot)

  • $2,137.82 (Per 1,000 Feet)

In-Stock: 104 available locally (Leesville, LA) (change location)

QTY:
Feet
Quick Specs
Catalog Number
RX62WGPCS
Manufacturer
Copper
Manufacturer's Part Number
63216201
Description
6/2 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 6 Awg Conductor Size, 55 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 658 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Categories
Enhanced Commodity Codes - Wire
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999826 / 00032886999826
Weight per unit
0.257 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.14 (Per Foot)
Reel
$2.14 (Per Foot)
Stock Availability
Leesville
104 Feet (Check another store)
Alexandria
856 Feet
All Stores
112,887 Feet
Resources
Images
 
 
RX62WGPCS - Small Image
 
Large Image - Large Image
 
RX62WGPCS - Large Image
 
Small Image - Small Image
Attachments
 
 
RX62WGPCS - Specification Sheet
Other Links
 
 
RX62WGPCS - Other
Features
Conductor Size
6 AWG
Voltage Rating
600 V
Current Rating
55 A
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Overall Length
658 mil
Descriptions
Long Description
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 6 AWG Conductor Size, 55 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 35 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 658 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 7 Strand, 6 AWG Copper Conductor, Nylon Jacket
Product Type
Non-Metallic Sheathed Cable
Additional Information
Color-Coded Cable Jacket
Description
6/2 WG ROMEX-PIECES
extra long description
SWC 63216201 2" BLACK HDPE DUCT SCH
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Strand
Standards Met
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
Number of Strands
7
Insulation Thickness
35 mil
Maximum Operating Temperature
+90 °C
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63216201
GTIN
00032886999826
UPC
032886999826
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Carton
Weight
252/1000 lb/ft
Weight per foot
0.257
Carton
1
Uses, Certifications, and Standards
Application
Dry Location;Residential
Total availability: 112,887 Feet

Location search:
These alternate items can be purchased instead of RX62WGPCS.
Jump To:

Similar Items

Similar items are close alternatives to RX62WGPCS, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX62WG500
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 28894405
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,068.91)
RX62WG500 - Copper

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.14

Per Foot

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX62WG125
  • Leesville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 28894402
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 125 Feet ($267.23)
RX62WG125 - Copper

Leesville Availability: In Stock

Total Availability: In Stock

Book Price

$267.23

Per 125 Feet

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX62WG1000
  • Leesville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 28894401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,137.82)
RX62WG1000 - Copper

Leesville Availability: In Stock

Total Availability: In Stock

Book Price

$2,137.82

Per 1,000 Feet

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX62WG2500
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 28894406
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($5,344.55)
RX62WG2500 - Copper

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,344.55

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.