RX122WGPCS - 12/2 WG Romex-Pieces

Copper

  • $0.49 (Per Foot)
  • $0.49 (Per Foot)

  • $486.76 (Per 1,000 Feet)

In-Stock: 60 available locally (Uvalde, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX122WGPCS
Manufacturer
Copper
Manufacturer's Part Number
63278001
Description
12/2 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 Awg Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 418 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999864 / 00032886999864
Weight per unit
0.0818 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.49 (Per Foot)
Reel
$0.49 (Per Foot)
Stock Availability
Uvalde
60 Feet (Check another store)
San Antonio RDC
163 Feet
All Stores
22,385 Feet
Resources
Images
 
 
RX122WGPCS - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX122WGPCS - Large Image
Attachments
 
 
RX122WGPCS - Specification Sheet
Other Links
 
 
RX122WGPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Voltage Rating
600 V
Current Rating
20 A
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Overall Length
418 mil
Descriptions
Product Type
Non-Metallic Sheathed Cable
Long Description
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 AWG Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 418 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 1 Strand, 12 AWG Copper Conductor, Nylon Jacket
Additional Information
Color-Coded Cable Jacket
Description
12/2 WG ROMEX-PIECES
extra long description
SWC 63278001 4" BLACK EMPTY HDPE DU
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Number of Strands
1
Solid/Strand
Strand
Made in USA
yes
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63278001
GTIN
00032886999864
UPC
032886999864
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Weight
82/1000 lb/ft
Package Type
Carton
Weight per foot
0.0818
Carton
1
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RX122WGPCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RX122WGPCS.

12/2 WG Romex-Pieces
  • Our Part #: 122GX
  • Uvalde Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.49) ·
122GX - Copper

Uvalde Availability: In Stock

Total Availability: In Stock

Book Price

$0.49

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to RX122WGPCS, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX122WG250
  • Uvalde Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 28828255
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($119.09) ·
RX122WG250 - Copper

Uvalde Availability: In Stock

Total Availability: In Stock

Book Price

$119.09

Per 250 Feet

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX122WG1000
  • Uvalde Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 28828201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($486.76) ·
RX122WG1000 - Copper

Uvalde Availability: In Stock

Total Availability: In Stock

Book Price

$486.76

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat