RX103WGPCS - 10/3 WG Romex-Pieces

Copper

  • $1.10 (Per Foot)
  • $1.10 (Per Foot)

  • $1,101.84 (Per 1,000 Feet)

In-Stock: 489 available locally (Sulphur, LA) (change location)

QTY:
Feet
Quick Specs
Catalog Number
RX103WGPCS
Manufacturer
Copper
Manufacturer's Part Number
63216301
Description
10/3 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 Awg Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 630 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Categories
Enhanced Commodity Codes - Wire
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999840 / 00032886999840
Weight per unit
0.167 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.10 (Per Foot)
Reel
$1.10 (Per Foot)
Stock Availability
Sulphur
489 Feet (Check another store)
Alexandria
2,717 Feet
All Stores
67,134 Feet
Resources
Images
 
 
RX103WGPCS - Small Image
 
Large Image - Large Image
 
RX103WGPCS - Large Image
 
Small Image - Small Image
Attachments
 
 
RX103WGPCS - Specification Sheet
Other Links
 
 
RX103WGPCS - Other
Features
Conductor Size
10 AWG
Voltage Rating
600 V
Current Rating
30 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Overall Length
630 mil
Descriptions
Product Type
Non-Metallic Sheathed Cable
Long Description
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 AWG Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 630 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 1 Strand, 10 AWG Copper Conductor, Nylon Jacket
Additional Information
Color-Coded Cable Jacket
Description
10/3 WG ROMEX-PIECES
extra long description
SWC 63216301 3" BLACK HDPE DUCT SCH
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Strand
Number of Strands
1
Insulation Thickness
24 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63216301
GTIN
00032886999840
UPC
032886999840
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Carton
Weight
166/1000 lb/ft
Weight per foot
0.167
Carton
1
Uses, Certifications, and Standards
Application
Dry Location;Residential
Total availability: 67,134 Feet

Location search:
These alternate items can be purchased instead of RX103WGPCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RX103WGPCS.

10/3 WG Romex-Pieces
  • Our Part #: 102GX
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.10)
102GX - Copper

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$1.10

Per Foot

QTY:
Feet
Add
10/3 WG Romex-Pieces
  • Our Part #: 103GX
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.10)
103GX - Copper

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$1.10

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to RX103WGPCS, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX103WG250
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 63948455
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($272.72)
RX103WG250 - Copper

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$272.72

Per 250 Feet

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX103WG1000
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 63948401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,101.84)
RX103WG1000 - Copper

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$1,101.84

Per 1,000 Feet

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX103WG500
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 63948415
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($550.92)
RX103WG500 - Copper

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.10

Per Foot

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX103WG2500
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 28829007
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($2,754.60)
RX103WG2500 - Copper

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,754.60

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.