RX102WGPCS - 10/2 WG Romex-Pieces

Copper

  • $0.89 (Per Foot)
  • $0.89 (Per Foot)

  • $887.08 (Per 1,000 Feet)

In-Stock: 267 available locally (Tomball, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX102WGPCS
Manufacturer
Copper
Manufacturer's Part Number
63216202
Description
10/2 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 Awg Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 494 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999833 / 00032886999833
Weight per unit
0.126 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.89 (Per Foot)
Reel
$0.89 (Per Foot)
Stock Availability
Tomball
267 Feet (Check another store)
Houston RDC
529 Feet
All Stores
67,230 Feet
Resources
Images
 
 
RX102WGPCS - Small Image
 
Large Image - Large Image
 
RX102WGPCS - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
RX102WGPCS - Specification Sheet
Attachments
 
 
RX102WGPCS - Specification Sheet
Other Links
 
 
RX102WGPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Voltage Rating
600 V
Current Rating
30 A
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Overall Length
494 mil
Descriptions
Product Type
Non-Metallic Sheathed Cable
Long Description
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 10 AWG Conductor Size, 30 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 24 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 494 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 1 Strand, 10 AWG Copper Conductor, Nylon Jacket
Additional Information
Color-Coded Cable Jacket
Description
10/2 WG ROMEX-PIECES
similar brands
Romex®
extra long description
SWC 63216202 2" BLACK HDPE DUCT SCH
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Strand
Number of Strands
1
Insulation Thickness
24 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63216202
GTIN
00032886999833
UPC
032886999833
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Weight
124/1000 lb/ft
Package Type
Carton
Weight per foot
0.126
Carton
1
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67,230 Feet

Location search:
These alternate items can be purchased instead of RX102WGPCS.
Jump To:

Similar Items

Similar items are close alternatives to RX102WGPCS, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX102WG250
  • Tomball Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 28829055
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($219.01) ·
RX102WG250 - Copper

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$0.88

Per Foot

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX102WG1000
  • Tomball Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 28829001
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($887.08) ·
RX102WG1000 - Copper

Tomball Availability: Out Of Stock

Total Availability: In Stock

Book Price

$887.08

Per 1,000 Feet

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX102WG2500
  • Tomball Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 28829007
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($2,217.70) ·
RX102WG2500 - Copper

Tomball Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,217.70

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat