BARE40STPCS - Bare Cu 4/0 STR PCS

Copper

  • $6.28 (Per Foot)
  • $6.28 (Per Foot)

  • $6,282.80 (Per 1,000 Feet)

In-Stock: 346 available locally (Deer Park, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE40STPCS
Manufacturer
Copper
Manufacturer's Part Number
BARE40STPCS
Description
Bare Cu 4/0 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4/0 Awg Conductor Size, 480 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 In Outside Diameter, Carton Package Type, Astm Standards Met, 653/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699990
Weight per unit
0.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.28 (Per Foot)
Reel
$6.28 (Per Foot)
Stock Availability
Deer Park
346 Feet (Check another store)
All Stores
26,365 Feet
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
Conductor Size
4/0 AWG
Current Rating
480 A
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Bare Copper Cable
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4/0 AWG Conductor Size, 480 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 in Outside Diameter, Carton Package Type, ASTM Standards Met, 653/1000 lb/ft Weight
Short Description
Bare Copper Cable, 19 Strands, 4/0 AWG, 480A
Additional Information
Concentric-Lay/Combination Unilay Stranded
Description
BARE CU 4/0 STR PCS
Additional Information
Number of Strands
19
outside diameter
0.528 in
Maximum Operating Temperature
+25 °C
Standards Met
ASTM
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
BARE40STPCS
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Carton
Weight
653/1000 lb/ft
Weight per foot
0.653
Carton
1
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BARE40STPCS.
Jump To:

Similar Items

Similar items are close alternatives to BARE40STPCS, though they may not be 100% alike.

Cu Bare 4/0-19 Comb/Unilay SD 1000R
  • Our Part #: BARE40ST1000
  • Deer Park Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 13673950
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($6,282.80) ·
BARE40ST1000 - Copper

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$6,282.80

Per 1,000 Feet

QTY:
Feet
Add
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Informa...
  • MFR Part #: 13673957
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($15,707.00) ·
BARE40ST2500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$15,707.00

Per 2,500 Feet

QTY:
Feet
Add
Cu Bare 4/0-19 Comb/Unilay SD 500R
  • MFR Part #: 13673951
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($3,141.40) ·
BARE40ST500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$3,141.40

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat