H99ICAT - 4" Insulated Ceiling, Air Tight Recessed Housing

Halo

  • $22.22 (Each)
  • $22.22 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
H99ICAT
Manufacturer
Halo
Manufacturer's Part Number
H99ICAT
Description
4" Insulated Ceiling, Air Tight Recessed Housing
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Width, 5-1/2 In Height, 8-1/2 In Length, Recessed Mount, 2.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083582259 / 00080083582259
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
135
Resources
Images
 
 
H99ICAT - Large Image
 
H99ICAT - Large Image
 
H99ICAT - Large Image
Specifications Sheets
 
 
H99ICAT - Specification Sheet
Attachments
 
 
H99ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50 W
amperage rating
0.417 at (120V)
Voltage Rating
120V
Lamp Type
Incandescent (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Width
7.5 in
Height
5-1/2 in
Length
8-1/2 in
Descriptions
Product Type
Air Tight Recessed Housing
Description
4" INSULATED CEILING,AIR TIGHT RECESSED HOUSING
Long Description
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Width, 5-1/2 in Height, 8-1/2 in Length, Recessed Mount, 2.25 lb
Features
The H99ICAT is a small aperture IC AIR-TITE(TM) housing for accent and task lighting. It is designed for use in insulated ceilings where it will be in direct contact with insulation. It is an AIR-TITE(TM) housing designed to prevent air flow between living spaces and unconditioned areas.
Short Description
Air Tight Recessed Housing, 50W, 120V, Aluminum
Additional Information
Galvanized Steel Die-Formed Construction
Special Features
120V line voltage shallow ceiling housing
extra long description
CLS H99ICAT 4 IN IC AIR-TITE SHLW C
Additional Information
Mounting Type
Recessed Mount
Standards Met
UL/cUL Listed;ASTM-E283
package quantity
1 ct
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H99ICAT
GTIN
00080083582259
UPC
080083582259
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Housing
Packaging
Weight
2.25 lb
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 135

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat