6130WH - 6" White PBR30 Eb SF Ring 35 D

Halo

  • $9.13 (Each)
  • $9.13 (Each)

In-Stock: 24 available locally (Nashville RDC, TN) ( change location)
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
6130WH
Manufacturer
Halo
Manufacturer's Part Number
6130WH
Description
6" White PBR30 Eb SF Ring 35 D
6" White Adjustable Eyeball & Self-Flange Ring 35-Degree Max. Tilt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745609 / 00080083745609
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Stock Availability
Nashville RDC
24 (Check another store)
All Stores
2,448
Resources
Images
 
 
6130WH - Large Image
Attachments
 
 
6130WH - Specification Sheet
Other Links
 
 
6130WH - Other
Brochures
 
 
6130WH - Brochure
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
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.25 IN Length 8.0 IN Width 4.0 IN Height
Descriptions
Construction
N/A
Description
6" WHITE PBR30 EB SF RING 35 D
Extra Long Description
CLS 6130WH 6" WH EYEBALL, WH SF OT
Long Description
6" White Adjustable Eyeball & Self-Flange Ring 35-degree max. tilt
Product Type
6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt
Special Features
35° Tilt, 360° rotation
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6130WH
GTIN
00080083745609
UPC
080083745609
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Status
Inactive
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6130WH.
Jump To:

Similar Items

Similar items are close alternatives to 6130WH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat