4VT2LD44DRUNVL84 - 4' Led Vprtite 4000LM 4K

Metalux

  • $181.54 (Each)
  • $181.54 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4VT2LD44DRUNVL84
Manufacturer
Metalux
Manufacturer's Part Number
4VT2-LD4-4-DR-UNV-L840-CD1-WL-
Description
4' Led Vprtite 4000LM 4K
Slang Terms

Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083735297 / 00080083735297
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.54 (Each)
Resources
Images
 
 
4VT2LD44DRUNVL84 - Small Image
 
4VT2LD44DRUNVL84 - Large Image
 
4VT2LD44DRUNVL84 - Large Image
Attachments
 
 
4VT2LD44DRUNVL84 - Specification Sheet
 
4VT2LD44DRUNVL84 - Specification Sheet
Features
Number of Lamps
1
Voltage Rating
120/277
Material
Fiberglass
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4VT2 L4 4KLM Unv 4K WL CD1 U
Description
4' LED VPRTITE 4000LM 4K
extra long description
ETNCL 4VT2-LD4-4-DR-UNV-L840-CD1-WL
Special Features
Ideal for cold-storage applications
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4VT2-LD4-4-DR-UNV-L840-CD1-WL-
sub brand
VT2 LED Series
GTIN
00080083735297
UPC
080083735297
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL/cUL Listed - Wet Location;IP65 Rated;NSF Certified;DLC Qualified;cULus Listed;RoHS Compliant;LM79/LM80 Compliant
You must have an account to view stock levels

* All prices subject to change.