IMC4 - 4" Imc Conduit

Republic Conduit - Maverick Tu

  • $262.56 (Per 10 Feet)
  • $26.26 (Per Foot)

  • $262.56 (Per 10 Feet)

  • $2,625.61 (Per 100 Feet)

  • $6,301.46 (Per 240 Feet)

In-Stock: 100 available locally (Dumas, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC4
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000102
Weight per unit
6.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$26.26 (Per Foot)
Carton
$262.56 (Per 10 Feet)
Standard Packaging
$6,301.46 (Per 240 Feet)
Stock Availability
Dumas
100 Feet (Check another store)
Amarillo
120 Feet
All Stores
3,250 Feet
Resources
Images
 
 
IMC4 - Small Image
 
IMC4 - Large Image
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
Flat Rolled Steel
Material, Color, and Finish
Color
Orange (Cap)
Finish
Electro Galvanized
Dimensions and Weight
Length
9 ft 10-1/4 in
Descriptions
Description
4" IMC CONDUIT
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 mm;4.456 to 4.476 in Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 10-1/4 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 103 mm;4 in Trade Size, 0.140 to 0.160 in;3.56 to 4.06 mm Wall Thickness, 6.82 lb/ft Weight
Product Type
Intermediate Metal Conduit
Short Description
Intermediate Metal Conduit, 4 in, 9 ft 10-1/4 in, Flat Rolled Steel, 10 CT
Special Features
Electric Resistant;Corrosion Resistant
Additional Information
Conduit Outer Diameter
4.456 to 4.476 in;113.2 to 113.69 mm
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Wall Thickness
0.140 to 0.160 in;3.56 to 4.06 mm
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC4
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
4 in;103 mm
Availability
Minimum Qty
10
Packaging
Weight
6.82 lb/ft
Weight per foot
6.82
Carton
10
Package
240
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IMC4.
Jump To:

Similar Items

Similar items are close alternatives to IMC4, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat