IMC2 - 2" Imc Conduit

Republic Conduit - Maverick Tu

  • $71.42 (Per 10 Feet)
  • $7.14 (Per Foot)

  • $71.42 (Per 10 Feet)

  • $714.17 (Per 100 Feet)

  • $5,713.36 (Per 800 Feet)

In-Stock: 10 available locally (Georgetown, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC2
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 In;59.74 to 60.12 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 0.095 to 0.110 In;2.41 to 2.79 MM Wall Thickness, 2.4199 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000065
Weight per unit
2.4199 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.14 (Per Foot)
Carton
$71.42 (Per 10 Feet)
Standard Packaging
$5,713.36 (Per 800 Feet)
Stock Availability
Georgetown
10 Feet (Check another store)
Austin RDC
60 Feet
All Stores
25,310 Feet
Resources
Images
 
 
IMC2 - Small Image
 
IMC2 - Large Image
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
Flat Rolled Steel
Material, Color, and Finish
Color
Orange (Cap)
Finish
Electro Galvanized
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Description
2" IMC CONDUIT
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 in;59.74 to 60.12 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2 in;53 mm Trade Size, 0.095 to 0.110 in;2.41 to 2.79 mm Wall Thickness, 2.4199 lb/ft Weight
Product Type
Intermediate Metal Conduit
Short Description
Intermediate Metal Conduit, 2 in, 9 ft 11 in, Flat Rolled Steel, 10 CT
Special Features
Electric Resistant;Corrosion Resistant
Additional Information
Conduit Outer Diameter
2.352 to 2.367 in;59.74 to 60.12 mm
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Wall Thickness
0.095 to 0.110 in;2.41 to 2.79 mm
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC2
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
2 in;53 mm
Availability
Minimum Qty
10
Packaging
Weight
2.4199 lb/ft
Weight per foot
2.4199
Carton
10
Package
800
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,310 Feet

Location search:
These alternate items can be purchased instead of IMC2.
Jump To:

Similar Items

Similar items are close alternatives to IMC2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat