IMC1 - 1" Imc Conduit

Republic Conduit - Maverick Tu

  • $32.64 (Per 10 Feet)
  • $3.26 (Per Foot)

  • $32.64 (Per 10 Feet)

  • $326.35 (Per 100 Feet)

  • $5,547.95 (Per 1,700 Feet)

In-Stock: 1,680 available locally (New Orleans, LA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC1
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
1" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000034
Weight per unit
1.1599 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.26 (Per Foot)
Carton
$32.64 (Per 10 Feet)
Standard Packaging
$5,547.95 (Per 1,700 Feet)
Stock Availability
New Orleans
1,680 Feet (Check another store)
Baton Rouge
860 Feet
All Stores
57,250 Feet
Resources
Images
 
 
IMC1 - Small Image
 
IMC1 - Large Image
Specifications Sheets
 
 
IMC1 - Specification Sheet
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
Flat Rolled Steel
Material, Color, and Finish
Color
Orange (Cap)
Finish
Electro Galvanized
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Description
1" IMC CONDUIT
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 in;32.64 to 32.89 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1 in;27 mm Trade Size, 0.085 to 0.100 in;2.16 to 2.54 mm Wall Thickness, 1.1599 lb/ft Weight
Product Type
Intermediate Metal Conduit
Short Description
Intermediate Metal Conduit, 1 in, 9 ft 11 in, Flat Rolled Steel, 50 CT
Special Features
Electric Resistant;Corrosion Resistant
Additional Information
Conduit Outer Diameter
1.285 to 1.295 in;32.64 to 32.89 mm
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Wall Thickness
0.085 to 0.100 in;2.16 to 2.54 mm
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC1
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
1 in;27 mm
Availability
Minimum Qty
10
Packaging
Weight
1.1599 lb/ft
Weight per foot
1.1599
Carton
10
Package
1700
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57,250 Feet

Location search:
These alternate items can be purchased instead of IMC1.
Jump To:

Similar Items

Similar items are close alternatives to IMC1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat