GAL3 - 3" Rigid Conduit

Conduit

  • $213.72 (Per 10 Feet)
  • $21.37 (Per Foot)

  • $213.72 (Per 10 Feet)

  • $2,137.22 (Per 100 Feet)

  • $6,411.66 (Per 300 Feet)

In-Stock: 900 available locally (Abilene, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
GAL3
Manufacturer
Conduit
Manufacturer's Part Number
GAL3
Description
3" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 3.068 In;77.93 MM Conduit Inner Diameter, 3.500 In;88.90 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 3 In;78 MM Trade Size, 7.1399 LB/FT Weight
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001086
Weight per unit
7.1399 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$21.37 (Per Foot)
Carton
$213.72 (Per 10 Feet)
Standard Packaging
$6,411.66 (Per 300 Feet)
Stock Availability
Abilene
900 Feet (Check another store)
All Stores
32,092 Feet
Resources
Images
 
 
GAL3 - Large Image
 
GAL3 - Small Image
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Blue (Cap)
Dimensions and Weight
Length
9 ft 10-1/2 in
Descriptions
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 3.068 in;77.93 mm Conduit Inner Diameter, 3.500 in;88.90 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 10-1/2 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 3 in;78 mm Trade Size, 7.1399 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 3 in, 9 ft 10-1/2 in, Steel, 10 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Description
3" RIGID CONDUIT
Additional Information
Conduit Outer Diameter
3.500 in;88.90 mm
Conduit Inner Diameter
3.068 in;77.93 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL3
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
3 in;78 mm
Availability
minimum qty
10
Packaging
Weight
7.1399 lb/ft
Weight per foot
7.1399
Carton
10
Package
300
Uses, Certifications, and Standards
Application
Electrical Raceway System
Total availability: 32,092 Feet

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GAL3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL3.

3" Rigid Conduit
  • Our Part #: GRC3
  • Abilene Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.37)
GRC3 - Condumex Incorporated

Abilene Availability: In Stock

Total Availability: In Stock

Book Price

$21.37

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL3, though they may not be 100% alike.

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orang...
  • Our Part #: IMC3
  • Abilene Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IMC3
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($177.00) · 300 Feet ($5,309.94)
IMC3 - Conduit

Abilene Availability: In Stock

Total Availability: In Stock

Book Price

$177.00

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.