GAL112 - 1-1/2" Rigid Conduit

Conduit

  • $77.77 (Per 10 Feet)
  • $7.78 (Per Foot)

  • $77.77 (Per 10 Feet)

  • $233.31 (Per 30 Feet)

  • $777.70 (Per 100 Feet)

  • $6,221.60 (Per 800 Feet)

In-Stock: 680 available locally (Springfield, MO) (change location)

QTY:
Feet
Quick Specs
Catalog Number
GAL112
Manufacturer
Conduit
Manufacturer's Part Number
GAL112
Description
1-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 1.610 In;40.89 MM Conduit Inner Diameter, 1.900 In;48.26 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 2.58 LB/FT Weight
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
78541600105
Weight per unit
2.58 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.78 (Per Foot)
Carton
$233.31 (Per 30 Feet)
Standard Packaging
$6,221.60 (Per 800 Feet)
Stock Availability
Springfield
680 Feet (Check another store)
All Stores
90,510 Feet
Resources
Images
 
 
GAL112 - Large Image
 
GAL112 - Small Image
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Black (Cap)
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 1.610 in;40.89 mm Conduit Inner Diameter, 1.900 in;48.26 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/2 in;41 mm Trade Size, 2.58 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 1-1/2 in, 9 ft 11 in, Steel, 30 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Description
1-1/2" RIGID CONDUIT
Additional Information
Conduit Outer Diameter
1.900 in;48.26 mm
Conduit Inner Diameter
1.610 in;40.89 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Made in USA
yes
package quantity
30 CT
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL112
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
1-1/2 in;41 mm
Availability
minimum qty
10
Packaging
Weight
2.58 lb/ft
Weight per foot
2.58
Carton
30
Package
800
Uses, Certifications, and Standards
Application
Electrical Raceway System
Total availability: 90,510 Feet

Location search:

Greater Springfield Area

Location Stock Available
Springfield
680 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GAL112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL112.

1-1/2" Rigid Conduit
  • Our Part #: GRC112
  • Springfield Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.78)
GRC112 - Condumex Incorporated

Springfield Availability: In Stock

Total Availability: In Stock

Book Price

$7.78

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL112, though they may not be 100% alike.

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yello...
  • Our Part #: IMC112
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IMC112
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($50.72) · 1,100 Feet ($5,579.31)
IMC112 - Conduit

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.72

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.