SEK46 - PRL1A/ 2A Panelboard Service Entrance Kit 400A /60

Eaton

  • $17.60 (Each)
  • $17.60 (Each)

In-Stock: 1 available locally (Searcy, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
SEK46
Manufacturer
Eaton
Manufacturer's Part Number
SEK4/6
Description
PRL1A/ 2A Panelboard Service Entrance Kit 400A /60
Eaton Pow-R-Xpress Panelboard Entrance Kit, PRX 1A/2a
Slang Terms

Categories
Power Distribution Panelboards - Accessories
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687330462 / 00786687330462
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.60 (Each)
Stock Availability
Searcy
1 (Check another store)
Little Rock
0
All Stores
21
Resources
Images
 
 
SEK46 - Small Image
 
SEK46 - Large Image
 
SEK46 - Video
Attachments
 
 
SEK46 - Specification Sheet
Brochures
 
 
SEK46 - Brochure
Other Links
 
 
SEK46 - Other
Features
amperage rating
400A
Descriptions
Description
PRL1A/ 2A PANELBOARD SERVICE ENTRANCE KIT 400A /60
Product Type
PRL1A/ 2A PNBD Se Kit 400A /600a
extra long description
ETN SEK4/6 PRL1A/ 2A Pnbd SE KIT 40
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress panelboard entrance kit, PRX 1a/2a
Special Features
PRL1X/2X - PRL1A/2A
Additional Information
media
Yes
dimensions
14.2500 IN X 6.2500 IN X 4.3750 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SEK4/6
GTIN
00786687330462
UPC
786687330462
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs

* All prices subject to change.