PRL2X3225X30C - PRL2X Interior 480Y/277 3P 4W 225A 30 CKT Cu Bus

Eaton

  • $516.54 (Each)
  • $516.54 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PRL2X3225X30C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3225X30C
Description
PRL2X Interior 480Y/277 3P 4W 225A 30 CKT Cu Bus
Eaton PRL2X Interior 480/277 3P 4W 225A 30 CKT Cu Bus
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363291 / 00786689363291
Weight per unit
109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$516.54 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
171
Resources
Images
 
 
PRL2X3225X30C - Small Image
 
PRL2X3225X30C - Large Image
 
PRL2X3225X30C - Video
Attachments
 
 
PRL2X3225X30C - Specification Sheet
Brochures
 
 
PRL2X3225X30C - Brochure
Other Links
 
 
PRL2X3225X30C - Other
Features
amperage rating
225 A
Descriptions
Long Description
Eaton PRL2X INTERIOR 480/277 3P 4W 225A 30 CKT CU BUS
Description
PRL2X INTERIOR 480Y/277 3P 4W 225A 30 CKT CU BUS
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL2X Int 480/277 3P4W 225A 30 CKT Cu
extra long description
ETN PRL2X3225X30C PRL2X INT 480/277
Additional Information
dimensions
37.0000 IN X 15.0000 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2X3225X30C
GTIN
00786689363291
UPC
786689363291
Taxonomies, Classifications, and Categories
Type
PRL2X Panelboard
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
109
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
These alternate items can be purchased instead of PRL2X3225X30C.
Jump To:

Similar Items

Similar items are close alternatives to PRL2X3225X30C, though they may not be 100% alike.

Interior, 225 A, 480Y/277 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, ...
  • Our Part #: PRL2A3225X30C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRL2A3225X30C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($391.00)
PRL2A3225X30C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$391.00

Each

QTY:
Each
Add

* All prices subject to change.