PRL2A3225X30C - PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Cu

Eaton

  • $391.00 (Each)
  • $391.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PRL2A3225X30C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3225X30C
Description
PRL2A Interior 480Y/277V 3PH 4W 225A 30 Circuit Cu
Interior, 225 A, 480Y/277 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009511 / 00786687009511
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PRL2A3225X30C - Small Image
 
PRL2A3225X30C - Large Image
 
PRL2A3225X30C - Large Image
Specifications Sheets
 
 
PRL2A3225X30C - Specification Sheet
Attachments
 
 
PRL2A3225X30C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
480y/277 V
Number of Phases
3
amperage rating
225
Phase
3
Material, Color, and Finish
Bus Material
Copper
Descriptions
Long Description
Interior, 225 A, 480y/277 V, 45.72 cm Overall Height, 10.6680 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA
Short Description
Interior, 30CKT, 225 A, 3 PH, Copper Bus, 45.72 cm H, 480y/277 V
Product Type
Interior
extra long description
ETN PRL2A3225X30C 480Y/277V, 3PH, 4
Description
PRL2A INTERIOR 480Y/277V 3PH 4W 225A 30 CIRCUIT CU
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
PRL2A
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
Overall Height
45.72 cm
Overall Width
10.6680 cm
Overall Depth
15.24 cm
Made in USA
yes
dimensions
42.0000 IN X 18.0000 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL2A3225X30C
GTIN
00786687009511
UPC
786687009511
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PRL2A3225X30C.
Jump To:

Similar Items

Similar items are close alternatives to PRL2A3225X30C, though they may not be 100% alike.

Eaton PRL2X Interior 480/277 3P 4W 225A 30 CKT Cu Bus
  • Our Part #: PRL2X3225X30C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PRL2X3225X30C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($516.54) ·
PRL2X3225X30C - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$516.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat