MB816B200BTSLVW - 8/16C 200A Oh/Ug Meter Socket

Eaton Cutler-Hammer

  • $517.01 (Each)
  • $517.01 (Each)

  • $12,925.25 (Per 25)
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
MB816B200BTSLVW
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
MB816B200BTS
Description
8/16C 200A Oh/Ug Meter Socket
Eaton Resi Meter Breaker, Feed Through Lugs, All-In-Ones, 200 A, C, Aluminum, Ne
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/EAN/GTIN
782114858615 / 782114858615 / 00782114858615
Weight per unit
40.6199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.01 (Each)
Standard Packaging
$12,925.25 (Per 25)
Resources
Images
 
 
MB816B200BTSLVW - Small Image
 
MB816B200BTSLVW - Large Image
 
MB816B200BTSLVW - Large Image
Attachments
 
 
MB816B200BTSLVW - Specification Sheet
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
120/240 V ac
Current Rating
200 A
Wire Size
6 AWG to 350 KCMIL (Ground)
Number of Phases
1
interrupt rating
10 kA
Dimensions and Weight
Size
36 Inch Length x 15 Inch Width x 5.5 Inch Height
Overall Length
36 in
Descriptions
Product Type
Meter Breaker
Long Description
Meter Breaker, 200 A, 5.5 in Overall Height, Surface Mount, 1 Phase, 15 in Overall Width, 36 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, Top/Bottom Feed, 40.6199 lb/EA
Additional Information
APPLICABLE STANDARD AEIC-EEI-NEMA (MSJ-7)
Commodity Description
Residential Meter Socket Circuit Breaker Combinations
Features
Eaton resi meter breaker, feed through lugs, All-in-ones, 200A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, 16, Four-jaw, 1, 8, Single-phase, Ringless,Used with BR breakers,120/240 Vac
Short Description
Meter Breaker, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 VAC
Description
8/16C 200A OH/UG METER SOCKET
extra long description
RINGLESS TYPE; 36 INCH LENGTH X 15 INCH WIDTH X 5.5 INCH HEIGHT SIZE; 6 AWG TO 350 KCMIL (GROUND) WIRE SIZE; 120/240 VOLT VOLTAGE RATING; SURFACE MOUNT MOUNTING; NEMA 3R ENCLOSURE; 200 AMP CURRENT RATING; 1-PHASE CIRCUIT CONFIGURATION; OVERHEAD/UNDERGROUND SERVICE TYPE; (1) 5/16 INCH, (1) 1/2 INCH, (2) 1/2 INCH-3/4 INCH-1 INCH-1-1/4 INCH-1-1/2 INCH-2 INCH-2-1/2 INCH CONCENTRIC KNOCKOUT, 1 INCH-1-1/4 INCH-1-1/2 INCH-2 INCH-2-1/2 INCH CONCENTRIC KNOCKOUT (BOTTOM) KNOCKOUT(S); 4 JAW(S); NO BYPASS SWITCH; CSR2
Also Known As...
Meter Socket
Meter Box
Additional Information
Knockouts
(1) 5/16 Inch, (1) 1/2 Inch, (2) 1/2 Inch-3/4 Inch-1 Inch-1-1/4 Inch-1-1/2 Inch-2 Inch-2-1/2 Inch Concentric Knockout, 1 Inch-1-1/4 Inch-1-1/2 Inch-2 Inch-2-1/2 Inch Concentric Knockout (Bottom)
Circuit Configuration
1-Phase
Number of Jaws
4
Main Disconnect Type
CSR2200 10 Kiloamp Interrupt Rating Circuit Breaker
Bypass Switch Type
NO
Service Type
OVERHEAD/UNDERGROUND
accessory type
Meter Breaker
Overall Height
5.5 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
15 in
Number of Circuits
16
feed type
Top/bottom
Standards Met
UL 414;UL E52977;AEIC-EEI-NEMA;UL 67
package quantity
1 CT;25 PK
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MB816B200BTS
GTIN
00782114858615
UPC
782114858615
Taxonomies, Classifications, and Categories
Type
RINGLESS
Category Description
Meter Sockets
Packaging
Weight
40.6199 lb/EA
Weight per each
40.6199
Carton
1
Package
25
Uses, Certifications, and Standards
Enclosure
NEMA 3R
Mounting
Surface Mount
Application
Non-EUSERC;EUSERC/West Coast;House panels;Commercial safety socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MB816B200BTSLVW.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MB816B200BTSLVW.

8/16C 200A Oh/Ug Meter Socket
  • Our Part #: MB816B200BTSLVW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MB816B200BTS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($517.01) ·
MB816B200BTSLVW - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$517.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MB816B200BTSLVW, though they may not be 100% alike.

Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In O...
  • Our Part #: MB816B200BTS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MB816B200BTS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($413.96) ·
MB816B200BTS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$413.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat