UTRS223ACH - 200A 1P Meter Socket Solid Top W/Ground Connection

Eaton

  • $154.37 (Each)
  • $154.37 (Each)

In-Stock: 4 available locally (Tyler, TX) (change location)
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
UTRS223ACH
Manufacturer
Eaton
Manufacturer's Part Number
UTRS223ACH
Description
200A 1P Meter Socket Solid Top W/Ground Connection
Meter Socket, 200 A, 13 In Overall Height, 13 In Overall Width, 5 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 350 Kcmil Wire Size, Underground Feed, 13 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114103524 / 00782114103524
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.37 (Each)
Stock Availability
Tyler
4 (Check another store)
All Stores
1,794
Resources
Images
 
 
UTRS223ACH - Small Image
 
UTRS223ACH - Large Image
 
UTRS223ACH - Large Image
 
UTRS223ACH - Large Image
 
UTRS223ACH - Large Image
 
UTRS223ACH - Large Image
Attachments
 
 
UTRS223ACH - Specification Sheet
Brochures
 
 
UTRS223ACH - Brochure
Other Links
 
 
UTRS223ACH - Other
 
UTRS223ACH - Other
 
UTRS223ACH - Other
 
UTRS223ACH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Wire Size
#8 AWG to 350 kcmil
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
5 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 13 in Overall Height, 13 in Overall Width, 5 in Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 AWG to 350 kcmil Wire Size, UnderGround Feed, 13 lb
Features
Eaton meter socket, 1-pos resi service, 200A, Under, Solid top, #6-350 kcmil, 4-jaw, 1-ph, #8-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, Side-wired, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 600V, #8 AWG to 350 kcmil
Description
200A 1P METER SOCKET SOLID TOP W/GROUND CONNECTION
extra long description
ETN UTRS223ACH MtrSkt,200A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
13 in
Overall Width
13 in
Mounting Type
Top/Bottom Mount
Hub Type
Solid top
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
feed type
Underground
dimensions
4.9400 IN X 13.0000 IN X 13.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTRS223ACH
GTIN
00782114103524
UPC
782114103524
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,794

Location search:
These alternate items can be purchased instead of UTRS223ACH.
Jump To:

Similar Items

Similar items are close alternatives to UTRS223ACH, though they may not be 100% alike.

Meter Socket, 200 A, 15-1/4 In Overall Height, 13 In Overall Width, 4-1/2 In Ove...
  • Our Part #: U19800
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: U1980-O
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($183.03) ·
U19800 - Milbank

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$183.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UTRS223ACH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRS223A Eaton n/a
UTRS223ACH Eaton 00782114103524
UTRS223A Schneider Electric 00785901291114

* All prices subject to change.

Begin Live Chat