UTE7213BCH - 200A 30 Meter Socket

Eaton

  • $713.06 (Each)
  • $713.06 (Each)

In-Stock: 2 available locally (Galveston, TX) ( change location)
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
UTE7213BCH
Manufacturer
Eaton
Manufacturer's Part Number
UTE7213BCH
Description
200A 30 Meter Socket
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351230 / 00786685351230
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$713.06 (Each)
Stock Availability
Galveston
2 (Check another store)
Deer Park
20
All Stores
29
Resources
Tech Bulletins
 
 
UTE7213BCH - Tech Bulletin
Other Links
 
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
 
UTE7213BCH - Other
Brochures
 
 
UTE7213BCH - Brochure
Images
 
 
UTE7213BCH - Small Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
 
UTE7213BCH - Large Image
Attachments
 
 
UTE7213BCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Current Rating
200 A
Number Of Phases
3
Number Of Wires
4
Phase
3
Voltage Rating
600 V ac
Descriptions
Description
200A 30 METER SOCKET
Extra Long Description
ETN UTE7213BCH 200A 30 METER SOCKET
Features
Eaton meter socket, Comm, 200A, Over/under, 3-5/16 inch hub open, #6-350 kcmil, 7-jaw, 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac
Long Description
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac, Lever Bypass, Top/Bottom Feed, 25 lb
Product Type
Meter Socket
Short Description
Meter Socket, 200 A, 3-5/16 Inch Hub Open, 3 PH
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Bypass Type
Lever Bypass
Dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Feed Type
Top/bottom
Hub Type
3-5/16 Inch Hub Open
Made In USA
yes
Number Of Jaws
7
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTE7213BCH
GTIN
00786685351230
UPC
786685351230
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Huntsville
1 View Store

M-Z

Location Stock Available
Stafford
2 View Store

* All prices subject to change.

Begin Live Chat