PLK1 - F Frame Padlockable Handle Lock Hasp 2, 3, or 4 Pole

Eaton

  • $87.88 (Each)
  • $87.88 (Each)

In-Stock: 0 available locally (Midland, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PLK1
Manufacturer
Eaton
Manufacturer's Part Number
PLK1
Description
F Frame Padlockable Handle Lock Hasp 2, 3, or 4 Pole
Eaton Molded Case Circuit Breaker Accessory Padlockable Handle Lock, Padlockable Handle Lock Hasp, Two-, Three-, Four-Pole Breakers, Frame F, Series C
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679161586 / 00786679161586
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.88 (Each)
Stock Availability
Midland
0 (Find nearest stock)
Odessa
0
All Stores
4
Resources
Images
 
 
PLK1 - Small Image
 
PLK1 - Large Image
 
PLK1 - Large Image
 
PLK1 - Large Image
 
PLK1 - Large Image
 
PLK1 - Video
Attachments
 
 
PLK1 - Specification Sheet
Brochures
 
 
PLK1 - Brochure
Other Links
 
 
PLK1 - Other
 
PLK1 - Other
 
PLK1 - Other
 
PLK1 - Other
Descriptions
Description
F FRAME PADLOCKABLE HANDLE LOCK HASP 2,3,OR 4 POLE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
F Frame Padlockable Handle Lock Hasp
extra long description
ETN PLK1 F FRAME PADLOCKABLE HANDLE
Long Description
Eaton molded case circuit breaker accessory padlockable handle lock, Padlockable handle lock hasp, Two-, three-, four-pole breakers, Frame F, Series C
Special Features
Used with two-,three-,four-pole breakers
Additional Information
dimensions
4.3000 IN X 1.9000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLK1
GTIN
00786679161586
UPC
786679161586
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
Total availability: 4

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.