LKS1 - Transformer Lug Kit/1PH 15-37.5KVA or 3PH 15-45kva

Eaton

  • $26.06 (Each)
  • $26.06 (Each)

In-Stock: 6 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LKS1
Manufacturer
Eaton
Manufacturer's Part Number
LKS1
Description
Transformer Lug Kit/1PH 15-37.5KVA or 3PH 15-45kva
Lug Kit, 2 In (H) X 5 In (L) X 5 In (W) Housing Dimensions, Dry Type Distribution, 5 In Overall Length, 5 In Overall Width, 2 In Overall Height, 2.0 LB/Ea
Slang Terms

Categories
Transformer, Conditioner & Fil - Transformer Accessories
Classification
Transformer Accessories
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680132254 / 00786680132254
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.06 (Each)
Stock Availability
Tyler
6 (Check another store)
All Stores
142
Resources
Images
 
 
LKS1 - Small Image
 
LKS1 - Large Image
 
LKS1 - Large Image
 
LKS1 - Large Image
 
LKS1 - Large Image
 
LKS1 - Video
Specifications Sheets
 
 
LKS1 - Specification Sheet
Attachments
 
 
LKS1 - Specification Sheet
Brochures
 
 
LKS1 - Brochure
Other Links
 
 
LKS1 - Other
 
LKS1 - Other
 
LKS1 - Other
Dimensions and Weight
Overall Length
5 in
Descriptions
Features
ES-CDPA-Transformer Accessories and Replacement Parts
Product Type
Lug Kit
Long Description
Lug Kit, 2 in (H) x 5 in (L) x 5 in (W) Housing Dimensions, Dry Type Distribution, 5 in Overall Length, 5 in Overall Width, 2 in Overall Height, 2.0 lb/EA
Short Description
Lug Kit, 2 in (H) x 5 in (L) x 5 in (W), Dry Type Distribution
Description
TRANSFORMER LUG KIT/1PH 15-37.5KVA OR 3PH 15-45KVA
extra long description
ETN LKS1 TX Lug Kit/1PH 15-37.5KVA
Additional Information
Overall Width
5 in
Overall Height
2 in
for use with
15 - 37.5 kVA Single-Phase And 15 - 45 kVA Three-Phase Transformers
package quantity
1 CA
Made in USA
yes
accessory type
Lug Kit
housing dimensions
2 in (H) x 5 in (L) x 5 in (W)
Transformer Type
Dry Type Distribution
media
Yes
dimensions
1.1000 IN X 1.1000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
LKS1
GTIN
00786680132254
UPC
786680132254
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Type
Accessory
Packaging
Weight
2.0 lb/EA
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
Not Applicable,Not Applicable
These alternate items can be purchased instead of LKS1.
Jump To:

Similar Items

Similar items are close alternatives to LKS1, though they may not be 100% alike.

Transformer Lug Kit Kva Size (15-37-1/2 1 °) (15-45-3 °) Transformer Lug Kit C...
  • Our Part #: LK1
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LK-1
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.45)
LK1 - Nsi Industries

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.45

Each

QTY:
Each
Add

* All prices subject to change.