KD3400 - Type KD BRKR 3P 400A 600VAC Max 25KAIC @ 600V

Eaton

  • $3092.74 (Each)
  • $3,092.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KD3400
Manufacturer
Eaton
Manufacturer's Part Number
KD3400
Description
Type KD BRKR 3P 400A 600VAC Max 25KAIC @ 600V
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, KD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679349199 / 00786679349199
Weight per unit
13.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,092.74 (Each)
Resources
Images
 
 
KD3400 - Small Image
 
KD3400 - Large Image
 
KD3400 - Large Image
 
KD3400 - Large Image
 
KD3400 - Video
Attachments
 
 
KD3400 - Specification Sheet
Brochures
 
 
KD3400 - Brochure
Other Links
 
 
KD3400 - Other
 
KD3400 - Other
 
KD3400 - Other
 
KD3400 - Other
 
KD3400 - Other
Features
Poles
3
Current Rating
400 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE KD BRKR 3P 400A 600VAC MAX 25KAIC @ 600V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
KD BRK 3P 400A 600VAC Max 25KAIC @ 600V
extra long description
ETN KD3400 KD BRK 3P 400A 600VAC MA
Long Description
Eaton Series C complete molded case circuit breaker, K-frame, KD, Complete breaker, Fixed thermal, Fixed magnetic trip, Three-pole, 400 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
4.2500 IN X 3.7500 IN X 1.0000 IN
frame
K
Manufacturer Information
Manufacturers Part Number
KD3400
Brand
Eaton
GTIN
00786679349199
UPC
786679349199
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
13.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of KD3400.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KD3400.

Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, KD, Complete Break...
  • Our Part #: KD3400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KD3400
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,092.74) ·
KD3400 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,092.74

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to KD3400, though they may not be 100% alike.

3P 400A 600V K Frame
  • Our Part #: KD3400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KD3400 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, KD, Complete Break...
  • Our Part #: KD3400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KD3400
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,092.74) ·
KD3400 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,092.74

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to KD3400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DK3400 Eaton 00786679044155
KD3400 Eaton 00786679349199
KDB3300W Eaton 00786679612125
KDB3400 Eaton 00786679349397
5B925 WW GRAINGER n/a
NZM10400NZM400 Klockner Moeller n/a
140UK3D3D40 Rockwell Automation n/a
LHL36400 Schneider Electric 00785901339380
JXD23B400L Siemens 00783643009394
NJG3B400 Siemens 00783643585447
There were no add-on items found for KD3400.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds