HPC40SHL - 400A House Panel Compact Lever Bypass 200A MCB W/

Eaton

  • $5627.02 (Each)
  • $5,627.02 (Each)

In-Stock: 1 available locally (Searcy, AR) (change location)
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
HPC40SHL
Manufacturer
Eaton
Manufacturer's Part Number
HPC40SHL
Description
400A House Panel Compact Lever Bypass 200A MCB W/
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security Circuit, 1 Socket
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Commercial Meter Socket Circui Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
782116883837 / 00782116883837
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,627.02 (Each)
Stock Availability
Searcy
1 (Check another store)
Little Rock
6
All Stores
16
Resources
Images
 
 
HPC40SHL - Small Image
 
HPC40SHL - Large Image
 
HPC40SHL - Large Image
 
HPC40SHL - Large Image
 
HPC40SHL - Large Image
Attachments
 
 
HPC40SHL - Specification Sheet
Brochures
 
 
HPC40SHL - Brochure
Other Links
 
 
HPC40SHL - Other
 
HPC40SHL - Other
 
HPC40SHL - Other
 
HPC40SHL - Other
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
120/240 V
interrupt rating
22
amperage rating
400
Dimensions and Weight
Width
33
Height
46
Depth
7.75
Descriptions
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Description
400A HOUSE PANEL COMPACT LEVER BYPASS 200A MCB W/
Product Type
400A PNL, Compact, LVR Byp, 200A MCB W/
extra long description
ETN HPC40SHL 400A PNL, Compact, Lvr
Long Description
Eaton Cutler-Hammer series Housing panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever bypass, NEMA 3R Enclosure, 22 kAIC Interrupt Rating, Surface mounting, Ringless Security Circuit, 1 Socket
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
HPC40SHL
GTIN
00782116883837
UPC
782116883837
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Surface Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
6 View Store
Searcy
1 View Store

Distribution Centers

Location Stock Available
Jacksonville - FL
2 View Store
Springdale
4 View Store

A-L

Location Stock Available
Bentonville
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat