HPC4046SHLX - 400A MTR/BRKR Cmbo 120/240V 4SP 6CKT Surf Oh/Ug

Eaton

  • $1306.54 (Each)
  • $1,306.54 (Each)

In-Stock: 10 available locally (Springdale, AR) (change location)
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
HPC4046SHLX
Manufacturer
Eaton
Manufacturer's Part Number
HPC4046SHLX
Description
400A MTR/BRKR Cmbo 120/240V 4SP 6CKT Surf Oh/Ug
House Panel, 400 A, 8 In Overall Height, Surface Mount, 31.5 In Overall Width, 31.5 In Overall Length, 6 Circuits, 123 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
786685376547 / 00786685376547
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,306.54 (Each)
Stock Availability
Springdale
10 (Check another store)
All Stores
45
Resources
Images
 
 
HPC4046SHLX - Small Image
 
HPC4046SHLX - Large Image
 
HPC4046SHLX - Large Image
 
HPC4046SHLX - Large Image
 
HPC4046SHLX - Large Image
 
HPC4046SHLX - Large Image
 
HPC4046SHLX - Large Image
 
HPC4046SHLX - Large Image
Specifications Sheets
 
 
HPC4046SHLX - Specification Sheet
Attachments
 
 
HPC4046SHLX - Specification Sheet
Brochures
 
 
HPC4046SHLX - Brochure
Other Links
 
 
HPC4046SHLX - Other
 
HPC4046SHLX - Other
 
HPC4046SHLX - Other
 
HPC4046SHLX - Other
 
HPC4046SHLX - Other
 
HPC4046SHLX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Overall Length
31.5 in
Depth
31.5
Width
31.5
Height
8
Descriptions
Product Type
House Panel
Long Description
House Panel, 400 A, 8 in Overall Height, Surface Mount, 31.5 in Overall Width, 31.5 in Overall Length, 6 Circuits, 123 lb
Short Description
House Panel, 8 in (H), Surface Mount, 31.5in (L)
extra long description
ETN HPC4046SHLX 400A PNL WITH 4/6 C
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Description
400A MTR/BRKR CMBO 120/240V 4SP 6CKT SURF OH/UG
Additional Information
accessory type
House Panel
Overall Height
8 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
31.5 in
Number of Circuits
6
Standards Met
Ul Listed
for use with
Type Br Breakers
package quantity
1 ct
Made in USA
yes
number of spaces
4
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
HPC4046SHLX
GTIN
00786685376547
UPC
786685376547
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight
123 lb
Weight per each
123
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Distribution Centers

Location Stock Available
Lenexa
25 View Store
Springfield
4 View Store

A-L

Location Stock Available
Lee's Summit
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat