HMCP250W5C - Type HMCP - Motor Circuit Protector 250A Frame 3 P

Eaton

  • $3224.92 (Each)
  • $3,224.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HMCP250W5C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP250W5C
Description
Type HMCP - Motor Circuit Protector 250A Frame 3 P
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1250-2500 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150368 / 00786679150368
Weight per unit
10.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,224.92 (Each)
Resources
Images
 
 
HMCP250W5C - Small Image
 
HMCP250W5C - Large Image
 
HMCP250W5C - Large Image
 
HMCP250W5C - Large Image
 
HMCP250W5C - Video
Attachments
 
 
HMCP250W5C - Specification Sheet
Brochures
 
 
HMCP250W5C - Brochure
Other Links
 
 
HMCP250W5C - Other
 
HMCP250W5C - Other
 
HMCP250W5C - Other
 
HMCP250W5C - Other
 
HMCP250W5C - Other
Features
Current Rating
250 A
Poles
3
Descriptions
Description
TYPE HMCP - MOTOR CIRCUIT PROTECTOR 250A FRAME 3 P
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
HMCP-Motor Circuit Protector 250A FRM 3P
extra long description
ETN HMCP250W5C HMCP-MOTOR CIRCUIT P
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 250 A, Three-pole, Frame J-K, 1250-2500 A, 600 V, 250 Vdc, Series C, Line and load, Non-aluminum
Additional Information
media
Yes
dimensions
4.0600 IN X 4.1300 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
HMCP250W5C
Brand
Eaton
GTIN
00786679150368
UPC
786679150368
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
10.1499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
You must have an account to view stock levels
These alternate items can be purchased instead of HMCP250W5C.
Jump To:

Similar Items

Similar items are close alternatives to HMCP250W5C, though they may not be 100% alike.

Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 3 Motor Circu...
  • Our Part #: PDG33M0250MSAJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG33M0250MSAJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,701.86)
PDG33M0250MSAJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,701.86

Each

QTY:
Each
Add
Motor Cicuit Protector, 150 A, Nema 4 Starter Size, 750 to 2500 A Trip Setting, ...
  • Our Part #: HMCP150U4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHMP150U4C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,650.29)
HMCP150U4C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,650.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HMCP250W5C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HMCP150U4C Eaton 00786679150870
HMCP250W5C Eaton 00786679150368
JJL36250M75LC Schneider Electric n/a
There were no add-on items found for HMCP250W5C.

* All prices subject to change.

false