PDG33M0250MSAJ - Power Defense PDG3 3P 65KA/480V

Eaton Corp

  • $2701.86 (Each)
  • $2,701.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PDG33M0250MSAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG33M0250MSAJ
Description
Power Defense PDG3 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 3 Motor Circuit Protector, Three Pole, 250A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
786679380307
Weight per unit
13.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,701.86 (Each)
Resources
Images
 
 
PDG33M0250MSAJ - Large Image
 
PDG33M0250MSAJ - Large Image
 
PDG33M0250MSAJ - Large Image
 
PDG33M0250MSAJ - Large Image
 
PDG33M0250MSAJ - Small Image
360 Images
 
 
PDG33M0250MSAJ - 360 Image
Attachments
 
 
PDG33M0250MSAJ - Specification Sheet
Brochures
 
 
PDG33M0250MSAJ - Brochure
Other Links
 
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
Features
Current Rating
250 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 3 Motor Circuit Protector, Three Pole, 250A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Product Type
Power Defense PDG3 3P 65KA/480V
extra long description
ETN PDG33M0250MSAJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
POWER DEFENSE PDG3 3P 65KA/480V
Additional Information
frame
3
dimensions
4.2953 IN X 5.4685 IN X 10.1221 IN
Manufacturer Information
Manufacturers Part Number
PDG33M0250MSAJ
Brand
Eaton Corp
Taxonomies, Classifications, and Categories
Type
Motor circuit protector
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
13.37
Carton
1
Uses, Certifications, and Standards
standard
IEC 60947-2,UL 489,CSA,CCC Marked,RoHS Compliant
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionAviationVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyVehicles: On-Road
You must have an account to view stock levels
These alternate items can be purchased instead of PDG33M0250MSAJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG33M0250MSAJ, though they may not be 100% alike.

Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Prot...
  • Our Part #: HMCP250W5C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HMCP250W5C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
HMCP250W5C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.